NC
Grainger Choice Product
AIR HANDLER

Kraft Paper, 60 In W

  • Item # 6W755
  • My Part #
  • Mfr. Model # 6W755
  • Catalog Page # 3057
  • UNSPSC # 14122102
Kraft Paper, 60 In W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Booths and Accessories~Paint Booth Liners and Masking Paper


$264.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-grade, fire retardant kraft paper is ideal for spray booths, welding areas, or potentially flammable operations. The material allows you to cut to it to the desired size for walls & floors.

View More

Technical Specs

  • Item Spray Booth Liner Paper
  • Nominal Width 60 in
  • Nominal Length 300 ft
  • Features Fire Retardant
  • Standards EPA, NFPA Standard 33, OSHA Standard 1910.107
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products