Check Availability
26" H x9.48" Inside Dia. Filters For Dirt/Dust Particulate Removal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GG83
Mfr. Model # 45GG83
UNSPSC #40161503
Shipping Weight 15.7 lbs
Country of Origin USA *
Item Filters
Actual Height 26"
Actual Inside Dia. 9.48"
Actual Outside Dia. 13.860"
MERV 12
Configuration Expanded Metal Inner and Outer Core
Media Type 80/20
Media Color White
Flame Retardant No
Max. Temp. 200 Degrees F
Abrasion Resistance Good
For Use With Dirt/Dust Particulate Removal
Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In