Check Availability
6mm Stainless Steel Swivel Branch Tee, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JY36
Mfr. Model # 60215-6-1/8
UNSPSC #40142605
Shipping Weight 0.02 lbs
Country of Origin Italy *
Item Swivel Branch Tee
Basic Material Stainless Steel
Body Material Stainless Steel
Connection Type Tube x BSPP
Tube Size 6mm
Pipe Size 1/8" BSPP
Max. Pressure 250 psi
Color Silver
Temp. Range 5 Degrees to 437 Degrees F
Gasket Material PTFE/FKM
Hex Size 33/64"
Compliance ROHS, EN331, REACH
* This product's country of origin is subject to change

Compliance and Restrictions