Check Availability
Chipper Vacuum, Bag Cap. 26 bu.
Qty
  • Web Price
    $2,230.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 55VC71
Mfr. Model # 45-0540
UNSPSC #0
Shipping Weight 370.0 lbs
Country of Origin USA *
Item Chipper Vacuum
Engine Briggs and Stratton
Max. Chipping Dia. (In.) 2
Bag Capacity (Bushel) 26
Number of Wheels 2
Assembled Partially Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In