Check Availability
SDR35 to Concrete Pipe Adapter, 4" Pipe Fitting Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Advanced Drainage Systems® Inserta Tee® compression-style fitting allows you to easily connect into the cored wall of a mainline corrugated drainage pipe. Fitting requires no adhesive or special tools for installation.
Show More Close
 

Technical Specifications

Item # 45FN47
Mfr. Model # 4P26FB15+CC
UNSPSC #40141701
Catalog Page 2813
Shipping Weight 2.0 lbs
Country of Origin USA *
Item SDR35 to Concrete Pipe Adapter
Product Group - Drains Lateral Connection Fitting
Pipe Fitting Diameter 4"
Fitting Material PVC, SBR Rubber
Description/Special Features Connects 4" SDR35 Pipe to Concrete Pipe 15" or Larger in Diameter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.