Check Availability
  • Right-To-Understand (Know) Tags
  • ACCUFORM 

    Chemical, Gas or Hazardous Materials GHS Jumbo Tags, Product Name, Cardstock, 8-1/2"H x 3-7/8"

  • Item # 38W956
  • Mfr. Model # THS405CTM
Chemical, Gas or Hazardous Materials GHS Jumbo Tags, Product Name, Cardstock, 8-1/2"H x 3-7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large tag clearly identifies chemicals in the workplace for HazCom 2012/GHS compliance. Features write-in space and a set of adhesive vinyl labels: 9 pictograms and the signal words "Danger" and "Warning." Tear-resistant and waterproof poly material outlasts standard cardstock tags.
Show More Close
 

Technical Specifications

Item # 38W956
Mfr. Model # THS405CTM
UNSPSC #55121503
Shipping Weight 0.1 lbs
Country of Origin USA *
Item GHS Jumbo Tags, Product Name
Hazard Communication Standard GHS
Legend Product Name
Height 8-1/2"
Width 3-7/8"
Background Color White
Header No Header
Language English
Reverse Side Legend Referirse a la Hoja de Datos de Seguridad para Más Información
Hole Size 3/8"
Shape Rectangle
Write on Surface Yes
Includes Labels
Standards OSHA HCS 1910.1206
Tag Material Cardstock
Subject Matter Chemical, Gas or Hazardous Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In