Check Availability
  • Hasp Locks
  • ABUS 

    Hidden Shackle Padlock, 11/16 In H, KD

  • Item # 6WNW3
  • Mfr. Model # 141/200 Black KD
Hidden Shackle Padlock, 11/16 In H, KD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6WNW3
Mfr. Model # 141/200 Black KD
UNSPSC #46171501
Shipping Weight 3.72 lbs
Country of Origin Germany *
Item Hidden Shackle Padlock with Hasp
Shackle Dia. 5/16"
Shackle Material Hardened Steel
Hasp Height 3-1/2"
Hasp Length 8-5/8"
Hasp Material Steel
Lock Body Width 3-1/2"
Lock Body Thickness 1-3/8"
Lock Body Material Hardened Steel
Shape Rectangle
Color Black
Number of Pins 5
Key Type Different
Weatherability Extremely High Corrosion Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In