This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Police and EMT Pants
  • 5.11 TACTICAL 

    Company Cargo Pants. Size: 48", Fits Waist Size: 48", Inseam: Unhemmed, Fire Navy

  • Item # 22MW18
  • Mfr. Model # 74399L
Company Cargo Pants. Size: 48", Fits Waist Size: 48", Inseam: Unhemmed, Fire Navy

Product Details

A professional look helps you command the respect you need to do your job. These comfortable, durable pants are treated to resist fading, shrinking, and wrinkles, so you look the part, both in and out of the station. The bellowed cargo pockets let you carry additional gear. A self-adjusting tunnel waistband and full gusseted crotch let you move freely.

100% cotton twill
Reinforced belt loops support heavy gear
Show More Close
 

Technical Specifications

Item # 22MW18
Mfr. Model # 74399L
UNSPSC #53102703
Shipping Weight 2.0 lbs
Country of Origin Vietnam *
Item Company Cargo Pants
Size 48"
Color Fire Navy
Fits Waist Size 48"
Garment Style Pants
Inseam Unhemmed
Material 100% Cotton Twil
Fabric Weight 7.8 oz.
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms