Check Availability
  • Safety Harnesses
  • 3M DBI-SALA 

    Full Body Harness

  • Item # 9YK50
  • Mfr. Model # 1106107
Full Body Harness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These safety harnesses for positioning have one D-ring on the upper back, two or more D-rings on the hip straps, a body belt, a seat sling, and belly pad connections. The hip D-rings and body belt connect to positioning and restraint lanyards that help keep the wearer positioned correctly near his or her work while working at heights. This keeps the wearer's hands free to do work and reduces the energy it takes to stay in place while working. The D-ring on the upper back attaches to a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point. The seat sling allows the wearer to sit and work while suspended in the harness. The belly pad connections can be used to attach compatible belly pads for cushioning and comfort.

Safety harnesses are devices worn by people who are working at heights to help reduce the risk of injury if they fall. The harness distributes the force of the fall across the wearer's body when the fall is arrested. These fall-protection harnesses are secured around the shoulders, torso, and upper thighs. They have a single D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point on a building or structure. The position of the D-ring reduces strain on the wearer's body and keeps the wearer upright in the harness during and after a fall. Some safety harnesses have additional D-rings on the shoulders, hips, or chest that allow them to be used for positioning, ladder climbing, and raising or lowering workers into confined spaces.
Show More Close
 

Technical Specifications

Item # 9YK50
Mfr. Model # 1106107
UNSPSC #46182301
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Style Vest
D-Ring Locations Back, Hips
With Belt Yes
Includes Padding Yes
Padding Location Back, Leg, Shoulder, Waist
Weight Capacity 420 lb.
Harness D-Ring Material Steel
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Brand and Series 3M DBI-Sala Delta(TM)
Torso Adjustment Friction
Hardware Material Steel
Harness Sizing XL
Webbing Materials Polyester
RFID Equipped Yes
Harness Color Yellow
Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502
Features No-tangle design 18" back D-ring extension Body belt/hip pad with back D-ring Seat sling with positioning D-rings Tongue buckle leg straps Parachute torso buckles Integrated derrick belt connection (shown with 1000570 derrick belt - must order separately) Protected labels, equipped with Connected Safety ID
Harness Size XL
Webbing Coating Uncoated
Webbing Material Polyester
Color and Size Yellow - XL
Harness Application Positioning
* This product's country of origin is subject to change

Welcome Sign In