Check Availability
  • Wire Marking Labels
  • 3M 

    White Wire Marker Tape Refill, Polyester Film, No. of Labels: 5760

  • Item # 2FYW2
  • Mfr. Model # SDR-90-99
White Wire Marker Tape Refill, Polyester Film, No. of Labels: 5760
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M wire marker refill roll (ScotchCode™ SDR) is preprinted, black on white. Nonsmear polyester tape with high-tack acrylic adhesive resists solvents, oil, and water to give optimum adherence to insulation surfaces. Operating temp. range: -40°F (-40°C) to 250°F (121°C).
Show More Close
 

Technical Specifications

Item # 2FYW2
Mfr. Model # SDR-90-99
UNSPSC #55121611
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Wire Marker Tape Refill
Label Type Preprinted
Legend 90 to 99
Color White
Material Polyester Film
Temp. Range -40 Degrees to 250 Degrees F
Label Width 0.22"
Label Height .003"
Marker Attachment Style Self-Adhesive
No. of Labels 5760
Label Material Polyester Film
Background Color White
Legend Color Black
Uses Dispenser Mfr. No. STD
Rolls per Legend 1
Fits Wire Dia. 6/0 to 24 AWG
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In