Check Availability
  • Wire Marking Labels
  • 3M 

    White Wire Marker Tape Refill, Polyester Film, No. of Labels: 576

  • Item # 2FYH6
  • Mfr. Model # SDR-T
White Wire Marker Tape Refill, Polyester Film, No. of Labels: 576
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M wire marker tape refill roll (ScotchCodeâ„¢ SDR) is preprinted, black on white. Nonsmear polyester tape with high-tack acrylic adhesive resists solvents, oil, and water to give optimum adherence to insulation surfaces.
Show More Close
 

Technical Specifications

Item # 2FYH6
Mfr. Model # SDR-T
UNSPSC #55121611
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Wire Marker Tape Refill
Label Type Preprinted
Legend T
Color White
Material Polyester Film
Temp. Range -40 Degrees to 250 Degrees F
Label Width 0.22"
Label Height .003"
Marker Attachment Style Self-Adhesive
No. of Labels 576
Label Material Polyester Film
Background Color White
Legend Color Black
Uses Dispenser Mfr. No. STD
Rolls per Legend 1
Fits Wire Dia. 6/0 to 24 AWG
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In