Check Availability
  • Wire Marking Labels
  • 3M 

    White Wire Marker Book, Vinyl Film, No. of Labels: 395

  • Item # 2DUJ1
  • Mfr. Model # SPB-12
White Wire Marker Book, Vinyl Film, No. of Labels: 395
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mark electrical wires and terminal strips fast by using a 3M™ ScotchCode™ SPB-12 Pre-Printed Book. A total of 15 sets of letters and multiple symbols are printed in black on white cloth film that's backed with a natural rubber adhesive, and 21 blanks are also included to write on if needed. 3M markers work in temperatures ranging from 32 to 150 °F (0 to 66 °C).
Show More Close
 

Technical Specifications

Item # 2DUJ1
Mfr. Model # SPB-12
UNSPSC #55121611
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Wire Marker Book
Label Type Preprinted
Legend A to Z, + (Plus), - (Minus)
Color White
Material Vinyl Film
Temp. Range 32 Degrees to 150 Degrees F
Label Width 0.22"
Label Height 0.01"
Marker Attachment Style Self-Adhesive
No. of Labels 395
Label Material Vinyl Film
Background Color White
Legend Color Black
Fits Wire Dia. 4/0 to 24 AWG
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In