Check Availability
  • Sanding Belts
  • 3M 

    Sanding Belt, 132" Length, 2" Width, Aluminum Oxide, 240 Grit, Very Fine, Coated, 341D, 50PK

  • Item # 2JEA8
  • Mfr. Model # 60440197188
Sanding Belt, 132" Length, 2" Width, Aluminum Oxide, 240 Grit, Very Fine, Coated, 341D, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. The tube-shaped band helps to fit inner and outer contours to remove parting lines, imperfections, and burrs. 3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.
Show More Close
 

Technical Specifications

Item # 2JEA8
Mfr. Model # 60440197188
UNSPSC #31191507
Shipping Weight 11.7 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 132"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 240
Grade Very Fine
Series 341D
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In