Check Availability
  • Sanding Belts
  • 3M 

    Sanding Belt, 21" Length, 3" Width, Aluminum Oxide, 60 Grit, Medium, Coated, 340D, 50PK

  • Item # 2DJX4
  • Mfr. Model # 340D
Sanding Belt, 21" Length, 3" Width, Aluminum Oxide, 60 Grit, Medium, Coated, 340D, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Cloth Belt 340D is an open-coat, premium-grade aluminum oxide cloth belt. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cotton cloth backing to provide continuous cut and long-life. The open coat and load-resistant coating make this belt particularly favorable for sanding soft woods. Additionally, the washable backing is suitable for high production environments where the belt may need washing at intervals to remove soft wood resin or pitch buildup. This is a belt that provides durability for aggressive stock removal, resists loading, and is suitable for a variety of applications on wood and metal. Recommended for wide belt sanding, edge sanding, or portable belt sanding.
Show More Close
 

Technical Specifications

Item # 2DJX4
Mfr. Model # 340D
UNSPSC #31191507
Shipping Weight 5.15 lbs
Country of Origin USA *
Item Sanding Belt
Width 3"
Length 21"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 60
Grade Medium
Series 340D
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In