Check Availability
Pavement Marker,  Yellow,  Two Way,  4" Length,  3-3/4" Width,  5/8" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49ZW16
Mfr. Model # PSA-RPM-291-2Y
UNSPSC #55121731
Catalog Page 1904
Shipping Weight 24.2 lbs
Country of Origin USA *
Item Pavement Marker
Color Yellow
Direction Two Way
Length 4"
Width 3-3/4"
Height 5/8"
Thickness 5/8"
Material Retroreflective Polymer
Installation Method Pressure Sensitive Adhesive Pad Included
Standards DOT, USDOT, FHWA, CALTRANS, NHTSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms