Check Availability
Dsc Holder Adapt, M10-1.50 Int, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Disc Holder Adapter is used to attach abrasive disc holders with 5/8-11 center holes onto power tools equipped with smaller spindles. The interior threads screw onto the shaft of a sander or other power tool, effectively increasing the size of the tool shaft to accommodate a product with 5/8-11 disc holders.
Show More Close
 

Technical Specifications

Item # 2AZK5
Mfr. Model # 22972
UNSPSC #31191506
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Disc Holder Adaptor
For Use With This adaptor will convert a sander with M10-1.50 external threaded shaft to a 5/8-11 external threaded shaft. Use with 5/8-11 disc holders.
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In