Check Availability
  • Fall Rescue Accessories
  • 3M DBI-SALA 

    Cable Guide, 6.90" Length, Permanent Installation, 1 Workers Per System

  • Item # 30M872
  • Mfr. Model # 6100400
Cable Guide, 6.90" Length, Permanent Installation, 1 Workers Per System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30M872
Mfr. Model # 6100400
UNSPSC #46182302
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Cable Guide
Installation Permanent
Length 6.90"
Line Material N/A
Hardware Material Galvanized Metal
Attaches To Straight Ladder
Workers per System 1
Weight Capacity 310 lb.
Standards OSHA 1910.27, FAA RR-S-001301, ANSI A14.3-1992
For Use With Fixed Ladder
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In