Check Availability
  • Floor Strippers
  • 3M 

    32 oz. Baseboard Stripper, 6 PK

  • Item # 4WH66
  • Mfr. Model # 29524
32 oz. Baseboard Stripper, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ready-to-use, fast-acting foam stripper is made for use on spot buildups, especially around baseboards.
Show More Close
 

Technical Specifications

Item # 4WH66
Mfr. Model # 29524
UNSPSC #47131801
Catalog Page 1523
Shipping Weight 14.6 lbs
Country of Origin USA *
Item Baseboard Stripper
Size 32 oz.
Container Type Plastic Bottle
Recommended Dilution Ready to Use
Standards OSHA
* This product's country of origin is subject to change