Check Availability
  • Quick Change Discs
  • 3M 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 1 EA

  • Item # 5PJA2
  • Mfr. Model # 14661
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Roloc™ disc 777F features aluminum oxide mineral blended with 3M ceramic abrasive grain, perfect for moderate to heavy stock removal. Blend is engineered to cut fast and handle intense heat and stress for difficult grinding applications.

• Tough polyester backing supports medium-pressure applications
• Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
• Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
• Use disc in wet or dry applications
Show More Close
 

Technical Specifications

Item # 5PJA2
Mfr. Model # 14661
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 25,000
Series 777F
Backing Weight YY
Color Orange
* This product's country of origin is subject to change