Check Availability
1 gal. Carpet Extraction Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cleaner is made from a low-foam formula which works in high-pressure extractors.
Show More Close
 

Technical Specifications

Item # 3U166
Mfr. Model # CARPET EXTRACTION CLNR
UNSPSC #47131826
Catalog Page 1517
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Carpet Extraction Cleaner
Recommended Dilution 1:64
pH 8 to 9
Size 1 gal.
Removes Dirt, Grime, Spots, Stains
Fragrance Honeysuckle
Container Type Jug
Standards ASCR Guidelines
* This product's country of origin is subject to change

Alternate Search Terms