Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

ZICO

9 results found that include 16 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Wheel Chock

    ZICO

    Wheel Chock

    Item # 49H7021

    Web Price
    $83.00 / each
  • About these products
    For use with fire trucks, these wheel chocks are ideal for helping to keep wheels from moving when vehicles are in a stationary position. Available in urethane and aluminum, the chocks are durable, lightweight, and water-resistant.
    Wheel Chock
  • Single General Purpose Wheel Chocks

    ZICO

    Single General Purpose Wheel Chocks

    Multiple items available2

    N/A

  • About these products
    Available in various materials, wheel chocks can help to increase safety by keeping trailers, cars, and aircraft from moving when parked in a stationary position. Extruded aluminum chocks feature serrated surfaces and triple-edged bottoms for additional grip. Molded urethane models feature rubber pads to help grip pavement. Molded rubber models resist tearing, abrasion, and ozone weathering. Laminated rubber models feature cord-reinforced serrated rubber on steel rods. Steel models feature bottom teeth for secure gripping.
    Single General Purpose Wheel Chocks
  • Chock Holders

    ZICO

    Chock Holders

    Multiple items available3

    N/A

  • Steel Cylinder Bracket, 7 to 7.5" Diameter, 1 Cylinder Capacity

    ZICO

    Steel Cylinder Bracket, 7 to 7.5" Diameter, 1 Cylinder Capacity

    Item # 49H6981

    Web Price
    $17.90 / each
  • Standard Spring Clips for Pegboards

    ZICO

    Standard Spring Clips for Pegboards

    Multiple items available5

    N/A

  • About these products
    Standard spring clips for pegboards use tension to securely hold and display various tools and hardware on pegboards. Models are available for use with round-hole and square-hole pegboards.
    Standard Spring Clips for Pegboards
  • Steel Cylinder Bracket, 6 to 7" Diameter, 1 Cylinder Capacity

    ZICO

    Steel Cylinder Bracket, 6 to 7" Diameter, 1 Cylinder Capacity

    Item # 49H6971

    Web Price
    $17.90 / each
  • Steel Cylinder Bracket, 5 to 5.75" Diameter, 1 Cylinder Capacity

    ZICO

    Steel Cylinder Bracket, 5 to 5.75" Diameter, 1 Cylinder Capacity

    Item # 49H6961

    Web Price
    $18.50 / each
  • Mounting Bracket

    ZICO

    Mounting Bracket

    Item # 49H6951

    Web Price
    $32.25 / each
  • Double Horizontal Bracket

    ZICO

    Double Horizontal Bracket

    Item # 49H7041

    Web Price
    $42.50 / each