Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

WORLD PREP

10 results found that include 12 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • C.E.R.T. Backpack Kit,  Number of Components 19,  People Served 1,  Green,  16" Height,  7" Width

    WORLD PREP

    C.E.R.T. Backpack Kit, Number of Components 19, People Served 1, Green, 16" Height, 7" Width

    Item # 2TUX21

    Web Price
    $174.00 / each
  • Tornado/Hurricane Safety Kit,  Number of Components 52,  People Served 1,  Red,  8 Height,  8 Width

    WORLD PREP

    Tornado/Hurricane Safety Kit, Number of Components 52, People Served 1, Red, 8 Height, 8 Width

    Item # 14U3231

    Web Price
    $122.50 / each
  • Emergency Personal Comfort Kits

    WORLD PREP

    Emergency Personal Comfort Kits

    Multiple items available3

    N/A

  • About these products

    These kits contain various toiletries and personal care supplies for travel or emergency purposes. In the event of disaster, they can help to promote personal cleanliness and prevent the spread of disease.

    Emergency Personal Comfort Kits
  • Disaster Response Kit,  Number of Components 44,  People Served 2,  Orange,  12" Height,  12" Width

    WORLD PREP

    Disaster Response Kit, Number of Components 44, People Served 2, Orange, 12" Height, 12" Width

    Item # 2TUX31

    Web Price
    $317.00 / each
  • Disaster Re-Entry Kit, Size:  Universal, Number of Components: 15

    WORLD PREP

    Disaster Re-Entry Kit, Size: Universal, Number of Components: 15

    Item # 14U3221

    Web Price
    $27.50 / each
  • Incident Command Buckle Safety Vest, Unrated, Orange, Universal

    WORLD PREP

    Incident Command Buckle Safety Vest, Unrated, Orange, Universal

    Item # 14U3241

    Web Price
    $232.00 / each
  • About these products
    During emergencies, Incident Command Safety (ICS) Vests let you immediately identify respondents and key personnel by color and role to coordinate an efficient and quick response.
    Incident Command Buckle Safety Vest, Unrated, Orange, Universal
  • C.E.R.T. Vest Kit,  Number of Components 25,  People Served 1,  High Visibility Green,  14" Length

    WORLD PREP

    C.E.R.T. Vest Kit, Number of Components 25, People Served 1, High Visibility Green, 14" Length

    Item # 3YNH91

    Web Price
    $184.00 / each
  • Rescue Throw Bag,  8" Height x 5" Diameter,  Nylon

    WORLD PREP

    Rescue Throw Bag, 8" Height x 5" Diameter, Nylon

    Item # 14U3251

    Web Price
    $43.50 / each
  • Police Cruiser Emergency Kit

    WORLD PREP

    Police Cruiser Emergency Kit

    Item # 3XMP71

    Web Price
    $459.00 / each
  • Personal Survival Kit,  Number of Components 8,  People Served 1,  Orange,  7-1/4" Height

    WORLD PREP

    Personal Survival Kit, Number of Components 8, People Served 1, Orange, 7-1/4" Height

    Item # 3RTU61

    Web Price
    $56.00 / each