Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

WINGITS

118 results found that include 139 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Length 18",  Smooth,  Stainless Steel,  Grab Bar,  Silver

    WINGITS

    Length 18", Smooth, Stainless Steel, Grab Bar, Silver

    Item # 6RGG51

    Web Price
    $29.25 / each
  • Length 24",  Smooth,  Stainless Steel,  Grab Bar,  Silver

    WINGITS

    Length 24", Smooth, Stainless Steel, Grab Bar, Silver

    Item # 6RGG61

    Web Price
    $30.75 / each
  • Length 42",  Smooth,  Stainless Steel,  Grab Bar,  Silver

    WINGITS

    Length 42", Smooth, Stainless Steel, Grab Bar, Silver

    Item # 6RGG81

    Web Price
    $40.00 / each
  • Length 36",  Smooth,  Stainless Steel,  Grab Bar,  Silver

    WINGITS

    Length 36", Smooth, Stainless Steel, Grab Bar, Silver

    Item # 6RGG71

    Web Price
    $35.50 / each
  • Length 24",  Polyester Painted,  Stainless Steel,  Grab Bar,  White

    WINGITS

    Length 24", Polyester Painted, Stainless Steel, Grab Bar, White

    Item # 6RGH51

    Web Price
    $44.25 / each
  • Length 36",  Polyester Painted,  Stainless Steel,  Grab Bar,  White

    WINGITS

    Length 36", Polyester Painted, Stainless Steel, Grab Bar, White

    Item # 6RGH61

    Web Price
    $54.00 / each
  • Length 36",  Smooth,  Stainless Steel,  Grab Bar,  Silver

    WINGITS

    Length 36", Smooth, Stainless Steel, Grab Bar, Silver

    Item # 6RGJ61

    Web Price
    $39.50 / each
  • Polished Chrome Stainless Steel Pivot Brackets

    WINGITS

    Polished Chrome Stainless Steel Pivot Brackets

    Item # 6RGJ41

    Web Price
    $23.25 / pkg. of 2
  • Length 29",  Fold Down, End Mount,  Phenolic,  ADA Rectangular Shower Tub Seat,  White

    WINGITS

    Length 29", Fold Down, End Mount, Phenolic, ADA Rectangular Shower Tub Seat, White

    Item # 15E8281

    Web Price
    $384.00 / each
  • Heavy Duty Mounting Hollow Wall Anchors

    WINGITS

    Heavy Duty Mounting Hollow Wall Anchors

    Multiple items available10

    N/A

  • About these products
    Heavy-duty mounting hollow wall anchors have good vibration resistance and offer heavy holding power for TV mounts and commercial shelving.
    Heavy Duty Mounting Hollow Wall Anchors
  • Sleeve Hollow Wall Anchor, Stainless Steel, 1-1/4" x 4", 2 PK

    WINGITS

    Sleeve Hollow Wall Anchor, Stainless Steel, 1-1/4" x 4", 2 PK

    Item # 6UTC71

    Web Price
    $123.50 / pkg. of 2
  • About these products
    Sleeve hollow wall anchors have a sleeve that expands as it is driven into the wall, creating the anchor. Also known as molly bolts or mollies, these anchors can be removed and reinserted later. They have medium holding power for coat hooks and towel bars.
    Sleeve Hollow Wall Anchor, Stainless Steel, 1-1/4" x 4", 2 PK
  • Length 28",  L-shaped With Legs, Reversible,  Phenolic,  ADA L-Shape Reversible Shower Seat,  White

    WINGITS

    Length 28", L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White

    Item # 24VT821

    Web Price
    $467.00 / each
  • Glass and Tile Bit Sets

    WINGITS

    Glass and Tile Bit Sets

    Multiple items available2

    N/A

  • Bright Polished Stainless Steel Cover Plates

    WINGITS

    Bright Polished Stainless Steel Cover Plates

    Item # 6RGJ31

    Web Price
    $5.60 / pair
  • Length 24",  Fold Down Legs,  Phenolic,  ADA Rectangular Shower Seat,  White

    WINGITS

    Length 24", Fold Down Legs, Phenolic, ADA Rectangular Shower Seat, White

    Item # 15E8271

    Web Price
    $521.00 / each
  • 1 Hook

    WINGITS

    1 Hook

    Multiple items available2

    N/A

  • About these products
    Single hooks specifically designed for use in bathrooms.
    1 Hook