Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

WEST CHESTER PROTECTIVE GEAR

12 results found that include 55 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Disposable Lab Coat

    WEST CHESTER PROTECTIVE GEAR

    Disposable Lab Coat

    Multiple items available7

    N/A

  • WEST CHESTER PROTECTIVE GEAR Collared Coverall, Dry Particulate Level of Protection

    WEST CHESTER PROTECTIVE GEAR

    WEST CHESTER PROTECTIVE GEAR Collared Coverall, Dry Particulate Level of Protection

    Multiple items available6

    N/A

  • About these products
    West Chester® Coveralls feature standard-weight, spunbond polypropylene construction for protection against dry particulates, keeping dirt and debris off the body and out of the suit. They also feature full-length zipper fronts for easy donning, and a high level of comfort and breathability. Latex free. Use in manufacturing, pharmaceuticals, cleaning, and food processing. Available with open or elastic cuffs.
    WEST CHESTER PROTECTIVE GEAR Collared Coverall, Dry Particulate Level of Protection
  • White Polypropylene Disposable Lab Coat, Size: L

    WEST CHESTER PROTECTIVE GEAR

    White Polypropylene Disposable Lab Coat, Size: L

    Item # 34UJ591

    Web Price
    $49.00 / pkg. of 30
  • WEST CHESTER PROTECTIVE GEAR  Hooded Coverall, Secondary Flame Resistant Level of Protection

    WEST CHESTER PROTECTIVE GEAR

    WEST CHESTER PROTECTIVE GEAR Hooded Coverall, Secondary Flame Resistant Level of Protection

    Multiple items available5

    N/A

  • About these products
    West Chester® 3109 Coveralls feature PosiWear construction, with self-extinguishing properties designed for use in applications where sparks are present. Use as a secondary garment for highly oil repellent protection. Antistatic and latex-free. Use in utilities, oil refinery, welding, energy, general maintenance, and construction applications.
    WEST CHESTER PROTECTIVE GEAR Hooded Coverall, Secondary Flame Resistant Level of Protection
  • Knit Gloves with Palm-Dipped Polyurethane Coating

    WEST CHESTER PROTECTIVE GEAR

    Knit Gloves with Palm-Dipped Polyurethane Coating

    Multiple items available11

    N/A

  • About these products
    These seamless knit gloves have a palm-dip polyurethane coating that is breathable and provides good dexterity and grip in dry and light oily conditions. They are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. Seamless knit gloves are breathable and form-fitting and have a knit cuff to keep the glove in place and keep out dirt and other contaminants.
    Knit Gloves with Palm-Dipped Polyurethane Coating
  • Disposable Bib Apron, Denim Material

    WEST CHESTER PROTECTIVE GEAR

    Disposable Bib Apron, Denim Material

    Multiple items available2

    N/A

  • About these products
    Durable denim bib aprons help provide comfortable protection from dry particles and light liquid splash.
    Disposable Bib Apron, Denim Material
  • Polypropylene,  Bouffant,  21" Diameter,  Size 21",  PK 1000

    WEST CHESTER PROTECTIVE GEAR

    Polypropylene, Bouffant, 21" Diameter, Size 21", PK 1000

    Item # 34UK011

    Web Price
    $67.50 / pkg. of 1,000
  • About these products
    These latex-free bouffant caps feature breathable, nonwoven polypropylene construction with an elastic headband for a comfortable, nonslip fit.
    Polypropylene, Bouffant, 21" Diameter, Size 21", PK 1000
  • WEST CHESTER PROTECTIVE GEAR  Hooded Coverall, Reduced Spray Level of Protection

    WEST CHESTER PROTECTIVE GEAR

    WEST CHESTER PROTECTIVE GEAR Hooded Coverall, Reduced Spray Level of Protection

    Multiple items available5

    N/A

  • About these products
    West Chester® 3609 Coveralls feature PosiWear BA construction, and are designed to provide a breathable advantage while also offering protection against dry particulates and liquid sprays. The coveralls offer antistatic protection, and are resistant to blood penetration. Extremely low linting. Use in manufacturing, pressure washing, painting, resurfacing, and fiberglass handling.
    WEST CHESTER PROTECTIVE GEAR Hooded Coverall, Reduced Spray Level of Protection
  • Knit Gloves with Palm-Dipped Foam-Nitrile Coating

    WEST CHESTER PROTECTIVE GEAR

    Knit Gloves with Palm-Dipped Foam-Nitrile Coating

    Multiple items available2

    N/A

  • About these products
    These knit gloves have a palm-dip foam-nitrile coating that has a tacky surface to provide excellent grip. The palm-dip foam-nitrile coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. Foam nitrile provides better flexibility and less resistance to water and oil than smooth nitrile. Seamless knit gloves are breathable and form-fitting and have a knit cuff to keep the glove in place and keep out dirt and other contaminants.
    Knit Gloves with Palm-Dipped Foam-Nitrile Coating
  • A3 Cut-Level Knit Gloves with Palm-Dipped Foam-Nitrile Coating

    WEST CHESTER PROTECTIVE GEAR

    A3 Cut-Level Knit Gloves with Palm-Dipped Foam-Nitrile Coating

    Multiple items available5

    N/A

  • About these products
    ANSI/ISEA A3 cut-level knit gloves with a palm-dip foam-nitrile coating have a tacky surface to provide excellent grip. The palm-dip foam-nitrile coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. Foam nitrile provides better flexibility and less resistance to water and oil than smooth nitrile. ANSI/ISEA A3 cut-level gloves protect hands when encountering light to medium cut hazards such as those found when performing general warehouse work, working with cement blocks and heavy brick, and handling plastic, thin sheet metal, and other light raw materials.
    A3 Cut-Level Knit Gloves with Palm-Dipped Foam-Nitrile Coating
  • A4 Cut-Level Knit Gloves with Palm-Dipped Polyurethane Coating

    WEST CHESTER PROTECTIVE GEAR

    A4 Cut-Level Knit Gloves with Palm-Dipped Polyurethane Coating

    Multiple items available4

    N/A

  • About these products
    These ANSI/ISEA A4 cut-level knit gloves with a palm-dip polyurethane coating are breathable and provide good dexterity and grip in dry and light oily conditions. Polyurethane-coated gloves are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. ANSI/ISEA A4 cut-level gloves protect hands when encountering medium cut hazards such as those found when performing automotive assembly tasks, installing HVAC ductwork, and handling light glass, stainless-steel parts, light raw materials, and light stamped metal.
    A4 Cut-Level Knit Gloves with Palm-Dipped Polyurethane Coating
  • A2 Cut-Level Knit Gloves with Palm-Dipped Polyurethane Coating

    WEST CHESTER PROTECTIVE GEAR

    A2 Cut-Level Knit Gloves with Palm-Dipped Polyurethane Coating

    Multiple items available6

    N/A

  • About these products
    These ANSI/ISEA A2 cut-level knit gloves have a palm-dip polyurethane coating, are breathable, and provide good dexterity and grip in dry and light oily conditions. They are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. ANSI/ISEA A2 cut-level gloves protect hands from light cut hazards such as those found in assembly-line production or when handling plastic and other light raw materials.
    A2 Cut-Level Knit Gloves with Palm-Dipped Polyurethane Coating