Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Water Filters

6 results found that include 6 Products

View our collection of water filters, absolutely essential features for a facility's plumbing. Ensure a successful filtration of the water in your building with our supply of filters. They are easy to install and can be screwed onto the existing filter housing. Compatible with diesel fuel and gasoline, use them with a variety of liquids that can handle pump component materials. Use our filters for optimal contaminant filtration.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • 3-21/32" x 11-31/32" Filtration Cartridge with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    PENTAIR

    3-21/32" x 11-31/32" Filtration Cartridge with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    Item # 245DC71

    Web Price
    $57.49 / each
  • 3-21/32" x 11-31/32" Filtration Cartridge with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    PENTAIR

    3-21/32" x 11-31/32" Filtration Cartridge with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    Item # 245DC81

    Web Price
    $16.42 / each
  • 8" x 12-1/2" Filtration System with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    PENTAIR

    8" x 12-1/2" Filtration System with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    Item # 245DC41

    Web Price
    $140.89 / each
  • 3-21/32" x 11-31/32" Filtration Cartridge with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    PENTAIR

    3-21/32" x 11-31/32" Filtration Cartridge with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    Item # 245DC61

    Web Price
    $28.75 / each
  • 3-1/2" x 12-1/4" Filtration System with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    PENTAIR

    3-1/2" x 12-1/4" Filtration System with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    Item # 245DC31

    Web Price
    $68.44 / each
  • 11-1/4" x 12-1/2" Filtration System with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    PENTAIR

    11-1/4" x 12-1/2" Filtration System with 0.6 gpm Flow Rate and 100 psi Max. Pressure

    Item # 245DC51

    Web Price
    $177.13 / each