Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

VULCAN

37 results found that include 221 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Type K Type K Male, For Use With:

    VULCAN

    Type K Type K Male, For Use With:

    Item # 3HL341

    Web Price
    $4.69 / each
  • Type K Type K Female, For Use With:

    VULCAN

    Type K Type K Female, For Use With:

    Item # 3HL361

    Web Price
    $6.95 / each
  • VULCAN Strip Heaters

    VULCAN

    VULCAN Strip Heaters

    Multiple items available43

    N/A

  • About these products
    Also known as component heaters, these are a great choice for surface contact heating where even heat over broad surface area is desired. Clamp to heat dies, platens, vessels, tanks, cabinets, warming, sealing and melting. UL Recognized.
    VULCAN Strip Heaters
  • VULCAN Finned Tubular Heater Elements

    VULCAN

    VULCAN Finned Tubular Heater Elements

    Multiple items available8

    N/A

  • Western-Style Hard Hats (Type 1, Class E)

    VULCAN

    Western-Style Hard Hats (Type 1, Class E)

    Multiple items available6

    N/A

  • About these products
    Western-style hard hats (Type 1, Class E) protect workers from vertical impacts and have a brim around the entire hat to protect from sun and glare. Cowboy-style side brims curve up to direct water and rain to run off the back of the hat. Type 1, Class E hard hats protect workers from vertical impacts and high-voltage electrical hazards up to 20KV.
    Western-Style Hard Hats (Type 1, Class E)
  • Thermocouple Wire

    VULCAN

    Thermocouple Wire

    Multiple items available6

    N/A

  • About these products
    Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.
    Thermocouple Wire
  • VULCAN Hard Hat Suspensions

    VULCAN

    VULCAN Hard Hat Suspensions

    Multiple items available2

    N/A

  • About these products
    Vulcan helmet suspensions have foam pads that are used to replace worn, damaged, or aged suspensions in compatible Vulcan-branded helmets. These foam pads attach to the inside of the helmet to help absorb shock from an impact. Helmet suspensions should be inspected regularly and replaced yearly or when they show signs of wear and tear.
    VULCAN Hard Hat Suspensions
  • Finned Tubular Air Duct Heaters

    VULCAN

    Finned Tubular Air Duct Heaters

    Multiple items available5

    N/A

  • About these products

    These low-temperature air duct heaters are designed for use in heating ducts and dryers up to 100°F. They feature finned tubular heater construction and sheet metal terminal housing with predrilled flange mounting. They help to reduce watt density and ensure a consistent flow of air within the duct. They are also ideal for outdoor use and harsh environments. The stainless steel fins can withstand outside elements making them suitable for commercial and industrial applications.

    Finned Tubular Air Duct Heaters
  • Spa & Hot Tub Heaters

    VULCAN

    Spa & Hot Tub Heaters

    Multiple items available4

    N/A

  • About these products
    Spa and hot tub heaters are used to bring the water in spas and hot tubs up to a comfortable temperature. They provide warmth by heating a holding tank that feeds to the spa or tub or by mounting to piping and heating water as it's pumped to the spa or tub. These heaters have temperature controls and a high-limit thermostat.
    Spa & Hot Tub Heaters
  • Swaged Cartridge Heater, 120 Volt, 10" Leads

    VULCAN

    Swaged Cartridge Heater, 120 Volt, 10" Leads

    Multiple items available33

    N/A

  • Type J Type J Female, For Use With:

    VULCAN

    Type J Type J Female, For Use With:

    Item # 3HL351

    Web Price
    $6.95 / each
  • DPST Switch Line Voltage Mechanical Thermostats

    VULCAN

    DPST Switch Line Voltage Mechanical Thermostats

    Multiple items available3

    N/A

  • About these products
    Double pole means that the thermostat controls two independent circuits. Single throw thermostats close a circuit at only one position; the other position of the handle is Off.
    DPST Switch Line Voltage Mechanical Thermostats
  • Thermocouple Extension Wire,  20 AWG,  PVC,  KX,  100 ft.,  Brown

    VULCAN

    Thermocouple Extension Wire, 20 AWG, PVC, KX, 100 ft., Brown

    Item # 3HL441

    Web Price
    $78.00 / each
  • About these products
    Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.
    Thermocouple Extension Wire, 20 AWG, PVC, KX, 100 ft., Brown
  • Screw Plug Immersion Heater

    VULCAN

    Screw Plug Immersion Heater

    Multiple items available14

    N/A

  • Low Profile Enclosure Heater

    VULCAN

    Low Profile Enclosure Heater

    Multiple items available4

    N/A

  • Temperature Probe

    VULCAN

    Temperature Probe

    Multiple items available2

    N/A

  • About these products
    Temperature probes are available with Resistance Thermometer (RTD), thermistor, and thermocouple measuring elements to help accommodate specific temperature ranges and applications.
    Temperature Probe