Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

UNITHERM

244 results found that include 305 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Ceramic Fiber Insulation

    UNITHERM

    Ceramic Fiber Insulation

    Multiple items available23

    N/A

  • About these products
    Ceramic Fiber Insulation rolls are designed to insulate pipes used in plumbing applications. Suitable for extremely high-temperature applications, this fiber material is distinct from pipe insulation intended for routine applications. Available in a variety of thicknesses.
    Ceramic Fiber Insulation
  • Ceramic Fiber Blankets

    UNITHERM

    Ceramic Fiber Blankets

    Multiple items available4

    N/A

  • About these products
    Ceramic Fiber Blankers are ideal for insulating pipes that transport high-temperature materials. Fiber blankets include hold-in-place straps and feature top flaps that open to release heat if needed. Choose from a variety of thicknesses.
    Ceramic Fiber Blankets
  • UNITHERM Valve Insulation

    UNITHERM

    UNITHERM Valve Insulation

    Multiple items available36

    N/A

  • About these products
    These durable, reusable, silicone-coated fiberglass cloth jackets feature dual-layer mineral wool and fiberglass insulation. The adjustable draw cord and lacing anchors allow for easy installation and a tight, secure fit.
    UNITHERM Valve Insulation
  • Hog Ring Pliers, Ring Size: 3/4", Overall Length: 6-1/2", Wire Cutter: No

    UNITHERM

    Hog Ring Pliers, Ring Size: 3/4", Overall Length: 6-1/2", Wire Cutter: No

    Item # 48ZY591

    Web Price
    $23.00 / each
  • About these products
    These Hog Ring Pliers have a grooved jaw to hold hog rings or upholstery clips in place when being clamped. They are ideal for the furniture, automotive, and fence industries to connect or secure together various materials.
    Hog Ring Pliers, Ring Size: 3/4", Overall Length: 6-1/2", Wire Cutter: No
  • Tape Measures

    UNITHERM

    Tape Measures

    Multiple items available2

    N/A

  • About these products
    These flexible rulers follow standard measurements only.
    Tape Measures
  • Colloidal Silica Rigidizer, For Use With: Ceramic Fibers

    UNITHERM

    Colloidal Silica Rigidizer, For Use With: Ceramic Fibers

    Item # 34DA151

    Web Price
    $504.00 / each
  • Ceramic Fiberglass,  Insulated Pipe Jacket,  Thickness 1",  Length 63",  Width 5"

    UNITHERM

    Ceramic Fiberglass, Insulated Pipe Jacket, Thickness 1", Length 63", Width 5"

    Item # 34CZ781

    Web Price
    $448.00 / each
  • Ceramic Fiberglass,  Insulated Pipe Jacket,  Thickness 1",  Length 19",  Width 16"

    UNITHERM

    Ceramic Fiberglass, Insulated Pipe Jacket, Thickness 1", Length 19", Width 16"

    Item # 34CZ211

    Web Price
    $397.00 / each
  • Ceramic Fiberglass,  Insulated Pipe Jacket,  Thickness 1",  Length 25",  Width 4"

    UNITHERM

    Ceramic Fiberglass, Insulated Pipe Jacket, Thickness 1", Length 25", Width 4"

    Item # 34CZ231

    Web Price
    $158.00 / each
  • Ceramic Fiberglass,  Insulated Throw Blanket,  Thickness 1",  Length 12",  Width 12"

    UNITHERM

    Ceramic Fiberglass, Insulated Throw Blanket, Thickness 1", Length 12", Width 12"

    Item # 34CZ031

    Web Price
    $190.00 / each
  • Heating Cable, For Use With: Mfr. No. FPV1206, FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818,

    UNITHERM

    Heating Cable, For Use With: Mfr. No. FPV1206, FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818,

    Item # 48ZX831

    Web Price
    $184.00 / each
  • Valve Insulation Heater, 12 in. L, 6 in. W

    UNITHERM

    Valve Insulation Heater, 12 in. L, 6 in. W

    Item # 48ZX141

    Web Price
    $196.00 / each
  • Mineral Wool, Fiberglass,  Insulated End Pipe Jacket,  Thickness 3",  Length 14",  Width 6"

    UNITHERM

    Mineral Wool, Fiberglass, Insulated End Pipe Jacket, Thickness 3", Length 14", Width 6"

    Item # 48ZY351

    Web Price
    $397.00 / each
  • Ceramic Fiberglass,  Insulated Pipe Jacket,  Thickness 1",  Length 38",  Width 4"

    UNITHERM

    Ceramic Fiberglass, Insulated Pipe Jacket, Thickness 1", Length 38", Width 4"

    Item # 34CZ411

    Web Price
    $228.00 / each
  • Ceramic Fiberglass,  Insulated Pipe Jacket,  Thickness 1",  Length 43",  Width 10"

    UNITHERM

    Ceramic Fiberglass, Insulated Pipe Jacket, Thickness 1", Length 43", Width 10"

    Item # 34CZ541

    Web Price
    $565.00 / each
  • Mineral Wool, Fiberglass,  Insulated End Pipe Jacket,  Thickness 3",  Length 14",  Width 12"

    UNITHERM

    Mineral Wool, Fiberglass, Insulated End Pipe Jacket, Thickness 3", Length 14", Width 12"

    Item # 48ZY361

    Web Price
    $619.00 / each