Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

UNITED

71 results found that include 95 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Burette Clamp,  9" Length,  1" Max. Jaw Opening

    UNITED

    Burette Clamp, 9" Length, 1" Max. Jaw Opening

    Item # 23YX151

    Web Price
    $15.95 / each
  • Flask Clamp,  8.625" Length,  3.5" Diameter,  3-1/2" Max. Jaw Opening,  Number of Prongs 2

    UNITED

    Flask Clamp, 8.625" Length, 3.5" Diameter, 3-1/2" Max. Jaw Opening, Number of Prongs 2

    Item # 23YX161

    Web Price
    $16.80 / each
  • Support Stand and Rings,  18" Length,  0.31" Diameter,  6" Base Length,  4" Base Width

    UNITED

    Support Stand and Rings, 18" Length, 0.31" Diameter, 6" Base Length, 4" Base Width

    Item # 23YW851

    Web Price
    $27.50 / each
  • Support Stand,  18" Length,  0.31" Diameter,  6" Base Length,  4" Base Width

    UNITED

    Support Stand, 18" Length, 0.31" Diameter, 6" Base Length, 4" Base Width

    Item # 23YW891

    Web Price
    $9.65 / each
  • Three Prong Clamp Extension Single Adjust,  9.76" Length,  0.43" Diameter,  15cm Base Length

    UNITED

    Three Prong Clamp Extension Single Adjust, 9.76" Length, 0.43" Diameter, 15cm Base Length

    Item # 23YX171

    Web Price
    $100.50 / each
  • Tall Form with Handle Beakers

    UNITED

    Tall Form with Handle Beakers

    Multiple items available4

    N/A

  • About these products
    Designed with lips and handles for easy pouring, these durable, graduated beakers can be used for stirring, mixing, and heating liquids in a variety of laboratory applications.
    Tall Form with Handle Beakers
  • Support Stand,  24" Length,  0.5" Diameter,  9" Base Length,  6" Base Width

    UNITED

    Support Stand, 24" Length, 0.5" Diameter, 9" Base Length, 6" Base Width

    Item # 23YW901

    Web Price
    $12.90 / each
  • 42mm Porcelain Casserole, White

    UNITED

    42mm Porcelain Casserole, White

    Item # 23YW241

    Web Price
    $10.60 / each
  • Low Form Beakers

    UNITED

    Low Form Beakers

    Multiple items available9

    N/A

  • About these products
    Designed with lips for easy pouring, these graduated, general purpose beakers can be used for stirring, mixing, and heating liquids in a variety of laboratory applications.
    Low Form Beakers
  • Lab Coat

    UNITED

    Lab Coat

    Multiple items available9

    N/A

  • General Lab Glassware Kit, 1 EA

    UNITED

    General Lab Glassware Kit, 1 EA

    Item # 23YX081

    Web Price
    $157.00 / each
  • About these products
    Offering beakers of different sizes, these kits can be used for stirring, mixing, or heating liquids in a variety of laboratory applications. Clearly marked for accurate measuring, each beaker has a lip to enable easy pouring.
    General Lab Glassware Kit, 1 EA
  • Bottle Top Dispenser,  5.0 to 60.0mL Volume,  1.0mL Graduations,  0.300mL Accuracy

    UNITED

    Bottle Top Dispenser, 5.0 to 60.0mL Volume, 1.0mL Graduations, 0.300mL Accuracy

    Item # 23YX231

    Web Price
    $412.00 / each
  • Mortar and Pestle,  150mL Capacity,  Porcelain,  70mm Height,  135mm Pestle Length

    UNITED

    Mortar and Pestle, 150mL Capacity, Porcelain, 70mm Height, 135mm Pestle Length

    Item # 23YW181

    Web Price
    $19.90 / each
  • 52mm Porcelain Casserole, White

    UNITED

    52mm Porcelain Casserole, White

    Item # 23YW101

    Web Price
    $13.20 / each
  • 25mm Porcelain Crucible

    UNITED

    25mm Porcelain Crucible

    Item # 8G5781

    Web Price
    $2.79 / each
  • Crucible Tongs,  Plated Steel,  9" Overall Length,  2" Tip Length

    UNITED

    Crucible Tongs, Plated Steel, 9" Overall Length, 2" Tip Length

    Item # 23YX251

    Web Price
    $6.20 / each