Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

UNITED SHIELD

107 results found that include 257 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Ballistic Shield Carrying Bags

    UNITED SHIELD

    Ballistic Shield Carrying Bags

    Multiple items available9

    N/A

  • About these products

    These carrying bags are designed to accomodate ballistic shields used by law enforcement personnel. The bags can fit smaller-size helmets and keep them secured.

    Ballistic Shield Carrying Bags
  • Curved Riot Shield, Protection Level Riot, 48" Height, 24" Width

    UNITED SHIELD

    Curved Riot Shield, Protection Level Riot, 48" Height, 24" Width

    Item # 29RM551

    Web Price
    $164.00 / each
  • UNITED SHIELD Riot Face Shield

    UNITED SHIELD

    UNITED SHIELD Riot Face Shield

    Multiple items available6

    N/A

  • About these products
    Designed to fit most ACH-, MICH-, and PASGT-style helmets, these rugged assemblies feature integral rubber seals that provide a liquid barrier between the helmet and shield interface. Lockable into a stowed or deployed position, the shield is easily released with one hand, and can be removed if not needed.
    UNITED SHIELD Riot Face Shield
  • Reversible Helmet Cover,  For Use With Ballistic Helmets,  Nylon,  Black

    UNITED SHIELD

    Reversible Helmet Cover, For Use With Ballistic Helmets, Nylon, Black

    Item # 29RM101

    Web Price
    $57.50 / each
  • Level III Rifle Plate, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"

    UNITED SHIELD

    Level III Rifle Plate, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"

    Item # 45DK131

    Web Price
    $1,190.00 / each
  • Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, S

    UNITED SHIELD

    Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, S

    Item # 29RM701

    Web Price
    $899.00 / each
  • Curved Riot Shield, Protection Level Riot, 36" Height, 20" Width

    UNITED SHIELD

    Curved Riot Shield, Protection Level Riot, 36" Height, 20" Width

    Item # 29RM531

    Web Price
    $150.00 / each
  • Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"

    UNITED SHIELD

    Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"

    Item # 45DK141

    Web Price
    $799.00 / each
  • Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, M

    UNITED SHIELD

    Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, M

    Item # 29RM711

    Web Price
    $899.00 / each
  • Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, L

    UNITED SHIELD

    Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, L

    Item # 29RM761

    Web Price
    $899.00 / each
  • Curved Riot Shield, Protection Level Riot, 48" Height, 24" Width

    UNITED SHIELD

    Curved Riot Shield, Protection Level Riot, 48" Height, 24" Width

    Item # 29RM541

    Web Price
    $168.00 / each
  • Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"

    UNITED SHIELD

    Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"

    Item # 45DK151

    Web Price
    $858.00 / each
  • Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, L

    UNITED SHIELD

    Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, L

    Item # 29RM681

    Web Price
    $899.00 / each
  • Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, S

    UNITED SHIELD

    Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, S

    Item # 29RM661

    Web Price
    $899.00 / each
  • Active Shooter Kit, NIJ 0101.05 Level 4 Ballistics, XL

    UNITED SHIELD

    Active Shooter Kit, NIJ 0101.05 Level 4 Ballistics, XL

    Item # 29RM811

    Web Price
    $1,185.00 / each
  • Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, L

    UNITED SHIELD

    Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, L

    Item # 29RM721

    Web Price
    $899.00 / each