Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

TRIMACO

21 results found that include 47 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Drop Cloth

    TRIMACO

    Drop Cloth

    Multiple items available5

    N/A

  • Leakproof and Slip Resistant Drop Cloth

    TRIMACO

    Leakproof and Slip Resistant Drop Cloth

    Multiple items available4

    N/A

  • Floor Protection Board, 100 ft. Length x 38"Width, Non-Adhesive Backing

    TRIMACO

    Floor Protection Board, 100 ft. Length x 38"Width, Non-Adhesive Backing

    Item # 52MU681

    Web Price
    $81.00 / each
  • Leakproof and Slip Resistant Drop Cloth

    TRIMACO

    Leakproof and Slip Resistant Drop Cloth

    Multiple items available4

    N/A

  • Carpet Film Applicator,  For Use With Reverse Wound Adhesive Films

    TRIMACO

    Carpet Film Applicator, For Use With Reverse Wound Adhesive Films

    Item # 52MU691

    Web Price
    $193.00 / each
  • About these products
    Carpet film applicators have a roller that releases a protective film over carpet to protect it from foot traffic.
    Carpet Film Applicator, For Use With Reverse Wound Adhesive Films
  • Dust Containment Pole, Silver, 12 ft.H, PK2

    TRIMACO

    Dust Containment Pole, Silver, 12 ft.H, PK2

    Item # 52CC871

    Web Price
    $130.50 / pkg. of 2
  • TRIMACO Spray Suit

    TRIMACO

    TRIMACO Spray Suit

    Multiple items available4

    N/A

  • About these products
    Breathable Trimaco Spray Suits offer excellent protection and a comfortable full fit. The lint-free, washable, reusable suits are made of polyester with carbon fiber thread for superior static resistance. The convenient design features three pockets, a 2-way zipper, and attached drawstring hood.
    TRIMACO Spray Suit
  • Self-Adhesive Containment Film

    TRIMACO

    Self-Adhesive Containment Film

    Multiple items available6

    N/A

  • Drop Cloth

    TRIMACO

    Drop Cloth

    Multiple items available3

    N/A

  • Floor Protection

    TRIMACO

    Floor Protection

    Multiple items available2

    N/A

  • 8-3/8" x 26-1/2" x 11-6/8" ABS Plastic Shoe/Boot Cover Dispenser, White

    TRIMACO

    8-3/8" x 26-1/2" x 11-6/8" ABS Plastic Shoe/Boot Cover Dispenser, White

    Item # 36ED141

    Web Price
    $140.50 / each
  • Leakproof and Slip Resistant Drop Cloth,  PET,  100 mil Thickness,  6 ft. Width,  3 ft. Length

    TRIMACO

    Leakproof and Slip Resistant Drop Cloth, PET, 100 mil Thickness, 6 ft. Width, 3 ft. Length

    Item # 36TY671

    Web Price
    $22.50 / each
  • Fire Retardant Drop Cloth,  LDPE,  10 mil Thickness,  15 ft. Width,  3 ft. Length,  Teal

    TRIMACO

    Fire Retardant Drop Cloth, LDPE, 10 mil Thickness, 15 ft. Width, 3 ft. Length, Teal

    Item # 36TY581

    Web Price
    $27.50 / each
  • Shoe Covers, Slip Resistant: Yes, Waterproof: Yes, Size: Universal, 1 EA

    TRIMACO

    Shoe Covers, Slip Resistant: Yes, Waterproof: Yes, Size: Universal, 1 EA

    Item # 36ED151

    Web Price
    $30.50 / each
  • About these products
    These disposable shoe covers provide protection from hazardous and noxious particulates and liquids. Select styles feature airflow permeability that protects against heat build-up.
    Shoe Covers, Slip Resistant: Yes, Waterproof: Yes, Size: Universal, 1 EA
  • Leakproof and Slip Resistant Surface Protection

    TRIMACO

    Leakproof and Slip Resistant Surface Protection

    Multiple items available4

    N/A

  • Fire Retardant Surface Protection

    TRIMACO

    Fire Retardant Surface Protection

    Multiple items available2

    N/A