Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Trash Can Dollies

10 results found that include 21 Products

Trash can dollies provide a secure base for trash cans. Anchor dollies are secured to the ground to prevent cans from tipping. Wheeled trash can dollies support the can so it can be transported around a facility without dragging or lifting.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Brute Series Container Dollies

    RUBBERMAID COMMERCIAL PRODUCTS

    Brute Series Container Dollies

    Multiple items available3

    N/A

  • About these products
    Brute Series container dollies by Rubbermaid are wheeled platforms that hold Brute Series trash cans, making it easier to transport cans. The can is secured to the base to reduce the risk of tipping while the unit is moved.
    Brute Series Container Dollies
  • Tough Guy Container Dollies

    TOUGH GUY

    Tough Guy Container Dollies

    Multiple items available4

    N/A

  • About these products
    Tough Guy brand container dollies are compatible with Tough Guy brand trash cans. Casters support the base and make it easier to move the can around when needed.
    Tough Guy Container Dollies
  • Bucket Dolly,  250 lb. Load Capacity,  Round,  12",  1 Max. No. of Containers

    TOUGH GUY

    Bucket Dolly, 250 lb. Load Capacity, Round, 12", 1 Max. No. of Containers

    Item # 22N3241

    Web Price
    $142.50 / each
  • About these products
    Bucket dollies are wheeled platforms that hold 5-gallon buckets or pails, allowing heavy or full buckets to easily be moved around a facility or worksite. They are made of steel to withstand heavy use.
    Bucket Dolly, 250 lb. Load Capacity, Round, 12", 1 Max. No. of Containers
  • Connectable Container Dolly,  200 lb. Load Capacity,  Rectangular,  1 Max. No. of Containers

    RUBBERMAID COMMERCIAL PRODUCTS

    Connectable Container Dolly, 200 lb. Load Capacity, Rectangular, 1 Max. No. of Containers

    Item # 53CK421

    Web Price
    $95.50 / each
  • About these products
    Slim Jim series connectable container dollies from Rubbermaid are used to transport Slim Jim containers around a facility. Trainable dollies can be connected to other dollies to allow one worker to move multiple cans. Swiveling wheels allow dollies to be moved in any direction.
    Connectable Container Dolly, 200 lb. Load Capacity, Rectangular, 1 Max. No. of Containers
  • Tandem Container Dolly,  400 lb. Load Capacity,  Round,  2 Max. No. of Containers

    RUBBERMAID COMMERCIAL PRODUCTS

    Tandem Container Dolly, 400 lb. Load Capacity, Round, 2 Max. No. of Containers

    Item # 6Y9321

    Web Price
    $241.00 / each
  • About these products
    Brute Series tandem container dollies by Rubbermaid have the ability to hold two Brute trash cans, allowing them to be moved through a facility together. Cans are twisted onto the dolly to prevent cans from shifting or tipping.
    Tandem Container Dolly, 400 lb. Load Capacity, Round, 2 Max. No. of Containers
  • Cortech Container Dollies

    CORTECH

    Cortech Container Dollies

    Multiple items available2

    N/A

  • About these products
    Cortech brand container dollies are constructed of unbreakable plastic, so they can be used in demanding environments such as hospitals, correctional facilities, parks, and schools. Casters evenly support the base to help prevent tipping.
    Cortech Container Dollies
  • Brute Series Dollies with Handles

    RUBBERMAID COMMERCIAL PRODUCTS

    Brute Series Dollies with Handles

    Multiple items available2

    N/A

  • About these products
    Brute Series dollies with handles from Rubbermaid have large rear wheels so the dolly can be used on uneven surfaces and rough terrain, such as those found in landscaping and construction settings. The ergonomic handle reduces strain on users and allows the dolly to be tipped back to make it easier to maneuver.
    Brute Series Dollies with Handles
  • Brute Series Anchor Dollies

    RUBBERMAID COMMERCIAL PRODUCTS

    Brute Series Anchor Dollies

    Multiple items available2

    N/A

  • About these products
    Brute Series anchor dollies from Rubbermaid provide a stable base for Brute Series trash cans. They can be secured to concrete surfaces or soft surfaces such as grass, dirt, or sand to hold cans in place and prevent tipping.
    Brute Series Anchor Dollies
  • Slim Jim Series Container Dollies

    RUBBERMAID COMMERCIAL PRODUCTS

    Slim Jim Series Container Dollies

    Multiple items available4

    N/A

  • About these products
    Slim Jim Series container dollies from Rubbermaid are made from stainless steel and are designed to hold and transport Slim Jim Series cans. Casters make it easier to move cans without lifting or dragging.
    Slim Jim Series Container Dollies
  • Container Dolly,  Square,  4 Max. No. of Containers

    CONTINENTAL

    Container Dolly, Square, 4 Max. No. of Containers

    Item # 9XTV01

    Clearance Price
    $21.35 / each
    Web Price $229.50