Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

TRAMEC SLOAN

163 results found that include 197 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Universal Gladhands (Black)

    TRAMEC SLOAN

    Universal Gladhands (Black)

    Multiple items available2

    N/A

  • About these products
    Universal gladhands are usually silver or black and are used to connect any air line from trucks or semi-tractors to trailers.
    Universal Gladhands (Black)
  • Heavy Duty Spring, 13 In L

    TRAMEC SLOAN

    Heavy Duty Spring, 13 In L

    Item # 2ZJT81

    Web Price
    $8.10 / each
  • Tube Union, Compression, Brass, 150psi

    TRAMEC SLOAN

    Tube Union, Compression, Brass, 150psi

    Item # 32WG651

    Web Price
    $5.90 / each
  • Heavy Duty Spring, 13 In L, w/Rail Clip

    TRAMEC SLOAN

    Heavy Duty Spring, 13 In L, w/Rail Clip

    Item # 2ZJU71

    Web Price
    $20.25 / each
  • Heavy Duty Spring, 16.4 In L

    TRAMEC SLOAN

    Heavy Duty Spring, 16.4 In L

    Item # 2ZJU11

    Web Price
    $10.00 / each
  • Service Gladhands (Blue)

    TRAMEC SLOAN

    Service Gladhands (Blue)

    Multiple items available3

    N/A

  • About these products
    Service gladhands are blue in color and used to connect service air lines (also called control lines or signal lines) that carry air to foot brakes or trailer hand brakes.
    Service Gladhands (Blue)
  • Emergency Gladhands (Red)

    TRAMEC SLOAN

    Emergency Gladhands (Red)

    Multiple items available3

    N/A

  • About these products
    Emergency gladhands are red in color and used to connect emergency brake airlines from trucks or semi-tractors to trailers.
    Emergency Gladhands (Red)
  • EPDM Bulk Air-Brake Hoses

    TRAMEC SLOAN

    EPDM Bulk Air-Brake Hoses

    Multiple items available4

    N/A

  • About these products
    EPDM (ethylene propylene diene monomer) bulk air-brake hoses provide excellent resistance to high temperatures and kinking. These hoses are used to create custom-length air-brake lines on commercial trucks, over-the-road vehicles, and medium-duty trucks.
    EPDM Bulk Air-Brake Hoses
  • Hose Connector, Screw Together, 225psi

    TRAMEC SLOAN

    Hose Connector, Screw Together, 225psi

    Item # 32WG181

    Web Price
    $17.60 / each
  • Spring Steel Brake Chamber with Black Powder Finish

    TRAMEC SLOAN

    Spring Steel Brake Chamber with Black Powder Finish

    Item # 2ZKF21

    Web Price
    $145.00 / each
  • Tube Support, Compression, Brass, 1/2InTube

    TRAMEC SLOAN

    Tube Support, Compression, Brass, 1/2InTube

    Item # 32WH911

    Web Price
    $0.69 / each
  • Male Connector Fitting, 1/2-14, Brass

    TRAMEC SLOAN

    Male Connector Fitting, 1/2-14, Brass

    Item # 2ZJG41

    Web Price
    $11.30 / each
  • Air Brake Fitting, Rubber Airbrake, 225psi

    TRAMEC SLOAN

    Air Brake Fitting, Rubber Airbrake, 225psi

    Item # 32WG381

    Web Price
    $28.00 / each
  • Air Brake Fitting, Brass, 3/8In Pipe

    TRAMEC SLOAN

    Air Brake Fitting, Brass, 3/8In Pipe

    Item # 32WG371

    Web Price
    $19.65 / each
  • Heavy Duty Spring, 25 In L

    TRAMEC SLOAN

    Heavy Duty Spring, 25 In L

    Item # 2ZJU31

    Web Price
    $14.05 / each
  • Support Clamp, Hose Separator, With Tie

    TRAMEC SLOAN

    Support Clamp, Hose Separator, With Tie

    Item # 2ZJX81

    Web Price
    $7.95 / each