Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

JONARD TOOLS Tools

225 results found that include 306 Products

Hand tools and power tools are used on jobsites and in production facilities to measure, cut, fasten, and form materials. Hand tools include clamps, cutting tools, measuring tools, hammers, screwdrivers, and wrenches. They provide precise control and are used for tasks where power tools are cumbersome or where high amounts of force are not required. Power tools include cordless, corded, hydraulic, and air-powered drills, drivers, impact wrenches, saws, and finishing tools. They are used for tasks that are repeated (such as driving nails in sheetrock) or where high force and speed are required. Measuring and layout tools ensure workpieces are cut to the correct length and angle. Sockets and bits are used with wrenches, screwdrivers, and drills to create holes and drive fasteners. Tool tethers, balancers, and retractors secure tools to keep them close at hand when needed and help prevent injuries caused by dropped tools. Tool storage keeps tools secure and organized for quick access.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Security Shield Tool, 7/16 In

    JONARD TOOLS

    Security Shield Tool, 7/16 In

    Item # 5TDC81

    Web Price
    $9.85 / each
  • Adjustable Wrenches

    JONARD TOOLS

    Adjustable Wrenches

    Multiple items available4

    N/A

  • About these products
    Use these durable wrenches to tighten and loosen bolts, nuts, and other fasteners. The jaws can be adjusted to various diameter ranges to help ensure a tight grip.
    Adjustable Wrenches
  • Terminator Tool, 7 In

    JONARD TOOLS

    Terminator Tool, 7 In

    Item # 5TDD01

    Web Price
    $14.75 / each
  • Diagonal Cutting Pliers

    JONARD TOOLS

    Diagonal Cutting Pliers

    Multiple items available11

    N/A

  • About these products
    Diagonal Cutting Pliers, also known as side-cutting pliers or wire cutters, are intended for the cutting of wire, screws, and nails. Because the cutting edges are diagonally offset, they can cut objects very closely. The diagonal cutting pliers can also cut in areas that cannot be reached by larger cutting tools. The pliers are broken down by tool material. Alloy Steel has a small percentage of one or more metals besides iron, which changes the properties of the steel depending on what is added and in what quantity. Usually the properties increase hardness or reduce brittleness in the tool. Aluminum Bronze Alloy provides tensile strength, good ductility, and exceptional resistance to fatigue and deformation, making the tool suitable for high-load, high-wear tasks. Black Atramentized Steel is tough to help a tool withstand stress without breaking.
    Diagonal Cutting Pliers
  • Connector Removal Tool Kit, 3 Pc

    JONARD TOOLS

    Connector Removal Tool Kit, 3 Pc

    Item # 2RZV31

    Web Price
    $207.00 / each
  • BNC Connector Tool, 12 In L

    JONARD TOOLS

    BNC Connector Tool, 12 In L

    Item # 4AVJ61

    Web Price
    $12.40 / each
  • Wire Stripper/Cutter

    JONARD TOOLS

    Wire Stripper/Cutter

    Multiple items available3

    N/A

  • Cable Stripper

    JONARD TOOLS

    Cable Stripper

    Multiple items available6

    N/A

  • Coax Cable Stripper

    JONARD TOOLS

    Coax Cable Stripper

    Multiple items available3

    N/A

  • Pin Extractor, 3 In, Contact Size 16-20

    JONARD TOOLS

    Pin Extractor, 3 In, Contact Size 16-20

    Item # 2RZV41

    Web Price
    $15.00 / each
  • 11-PC Insulated Tool Kit

    JONARD TOOLS

    11-PC Insulated Tool Kit

    Item # 2TDP71

    Web Price
    $142.00 / each
  • About these products
    Designed to reduce the risk of electrical shock, Insulated Tool Kits help protect you from shock in case of accidental tool contact with voltage up to 1000V. Insulated handles are molded on for maximum durability, and individually tested for insulation integrity. Kits vary by the number of pieces, contents, and types of storage cases.
    11-PC Insulated Tool Kit
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 7

    JONARD TOOLS

    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 7

    Item # 2TDP61

    Web Price
    $56.00 / each
  • About these products
    To help safeguard from live wires and associated shocks, these insulated screwdriver sets have a non-conductive plastic cover over the shaft and handle. The cover also helps prevent damage to electronic parts. Sets with cushion-grip handles help offer more torque and comfort while reducing fatigue. Ergonomic handles help provide better grip for improved work efficiency. These tools are safety-rated for 1000V. Applications include work near energized sources.
    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 7
  • Long Nose Pliers

    JONARD TOOLS

    Long Nose Pliers

    Multiple items available3

    N/A

  • About these products
    These Long Nose Pliers have extended, slender jaws that taper to fit in confined and or deep spaces. The inside surface of the jaws may be smooth or serrated depending on the model. The smooth surface may help avoid marring or scratching, while the serrated surface helps provide a firmer grip. They are suitable for grabbing, looping, and cutting wire, gripping small objects, and reaching awkward places.
    Long Nose Pliers
  • Steel Contact Burnisher File, General Purpose, Oblong with Curved Tip

    JONARD TOOLS

    Steel Contact Burnisher File, General Purpose, Oblong with Curved Tip

    Item # 40J7461

    Web Price
    $77.50 / pkg. of 12
  • Wire Stripper

    JONARD TOOLS

    Wire Stripper

    Multiple items available2

    N/A

  • Communications Tool Kits

    JONARD TOOLS

    Communications Tool Kits

    Multiple items available10

    N/A

  • About these products

    The Communications Tools Kits contain the basic service tools essential for equipment installation, repairs, and cable preparations. These kits are useful for VOIP installers, fiber technicians, and communications specialists. Kits vary by the number of pieces, contents, and type of storage cases.

    Communications Tool Kits