Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

CLAUSS Tools

21 results found that include 142 Products

Hand tools and power tools are used on jobsites and in production facilities to measure, cut, fasten, and form materials. Hand tools include clamps, cutting tools, measuring tools, hammers, screwdrivers, and wrenches. They provide precise control and are used for tasks where power tools are cumbersome or where high amounts of force are not required. Power tools include cordless, corded, hydraulic, and air-powered drills, drivers, impact wrenches, saws, and finishing tools. They are used for tasks that are repeated (such as driving nails in sheetrock) or where high force and speed are required. Measuring and layout tools ensure workpieces are cut to the correct length and angle. Sockets and bits are used with wrenches, screwdrivers, and drills to create holes and drive fasteners. Tool tethers, balancers, and retractors secure tools to keep them close at hand when needed and help prevent injuries caused by dropped tools. Tool storage keeps tools secure and organized for quick access.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Shop Shears

    CLAUSS

    Shop Shears

    Multiple items available7

    N/A

  • Needle Nose Pliers, Jaw Length: 2-7/8", Jaw Width: 7/8", Jaw Bend: 0°, Tip Width: 1/8"

    CLAUSS

    Needle Nose Pliers, Jaw Length: 2-7/8", Jaw Width: 7/8", Jaw Bend: 0°, Tip Width: 1/8"

    Item # 22UN621

    Web Price
    $23.00 / each
  • About these products
    These Needle Nose Pliers feature long, slender jaws that work well in confined spaces. Their pointed tips get into small areas with ease. The inside surface of the jaws may be smooth or serrated depending on the model. The smooth surface may help avoid marring or scratching, while the serrated surface helps provide a firmer grip. Suitable for gripping, bending, and cutting small-gauge wire as well as precision work such as electronics or jewelry.
    Needle Nose Pliers, Jaw Length: 2-7/8", Jaw Width: 7/8", Jaw Bend: 0°, Tip Width: 1/8"
  • Shears

    CLAUSS

    Shears

    Multiple items available61

    N/A

  • Electricians Scissors

    CLAUSS

    Electricians Scissors

    Multiple items available4

    N/A

  • Fabric Shears

    CLAUSS

    Fabric Shears

    Multiple items available9

    N/A

  • Carpet Shears

    CLAUSS

    Carpet Shears

    Multiple items available2

    N/A

  • Wire Cutter

    CLAUSS

    Wire Cutter

    Multiple items available9

    N/A

  • Painters Tools

    CLAUSS

    Painters Tools

    Multiple items available3

    N/A

  • About these products
    These multipurpose painters tools are great for drywall and plastering applications.
    Painters Tools
  • Aviation Snips

    CLAUSS

    Aviation Snips

    Multiple items available3

    N/A

  • About these products
    Great for cutting through tin, aluminum, and sheet metal, these snips can be used to perform metal ductwork, aviation assembly, electrical work, and more.
    Aviation Snips
  • Putty Knives

    CLAUSS

    Putty Knives

    Multiple items available5

    N/A

  • About these products
    These durable knives spread and smooth evenly to help provide a finished look on a variety of surfaces.
    Putty Knives
  • Joint Knives

    CLAUSS

    Joint Knives

    Multiple items available5

    N/A

  • About these products
    Designed with wide blades, these knives can be used for spreading joint compound or putty, patching holes, scraping paint, and various drywall applications.
    Joint Knives
  • Stiff Taping Knife with 12" Titanium Blade, Gray/Orange

    CLAUSS

    Stiff Taping Knife with 12" Titanium Blade, Gray/Orange

    Item # 39CF411

    Web Price
    $18.65 / each
  • About these products
    Use these taping knives for spackling, scraping, spreading, and stripping during drywall/plaster finishing and window installations.
    Stiff Taping Knife with 12" Titanium Blade, Gray/Orange
  • Industrial Shears

    CLAUSS

    Industrial Shears

    Multiple items available2

    N/A

  • Stiff Scraper with 1-1/2" Titanium Bonded Steel Blade, Gray/Red

    CLAUSS

    Stiff Scraper with 1-1/2" Titanium Bonded Steel Blade, Gray/Red

    Item # 19T0841

    Web Price
    $8.35 / each
  • About these products
    Suitable for drywall/plaster finishing and window installations, these versatile tools can be used for a variety of scraping applications.
    Stiff Scraper with 1-1/2" Titanium Bonded Steel Blade, Gray/Red
  • Tinners Snips

    CLAUSS

    Tinners Snips

    Multiple items available3

    N/A

  • About these products
    Tinner's snips are ideal for trimming light stock, linoleum, and sheet metal.
    Tinners Snips
  • Linemans Pliers, Jaw Length: 2", Jaw Width: 1", Jaw Thickness: 1/4", Cushion Grip Handle

    CLAUSS

    Linemans Pliers, Jaw Length: 2", Jaw Width: 1", Jaw Thickness: 1/4", Cushion Grip Handle

    Item # 22UN631

    Web Price
    $29.00 / each
  • About these products
    These cushion grip handle linemans pliers crimp and cut wire easily. Cushion grip handles help you to work for longer periods comfortably. Sleek and light design offers easier handling for more precise use.
    Linemans Pliers, Jaw Length: 2", Jaw Width: 1", Jaw Thickness: 1/4", Cushion Grip Handle