Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

THERMOID

7 results found that include 45 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • EPDM SAE 30R3 Heater Hoses

    THERMOID

    EPDM SAE 30R3 Heater Hoses

    Multiple items available2

    N/A

  • About these products
    EPDM (ethylene propylene diene monomer) SAE 30R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in cars and commercial trucks and cars. The EPDM hose and cover provide excellent resistance to ozone, abrasion, cracking, weathering, and corrosive additives. This EPDM hose meets SAE (Society of Automotive Engineers) standard 30R3.
    EPDM SAE 30R3 Heater Hoses
  • Hardwall NBR/PVC Gasoline Hose Assemblies with Thermalon Cover

    THERMOID

    Hardwall NBR/PVC Gasoline Hose Assemblies with Thermalon Cover

    Multiple items available9

    N/A

  • About these products
    These hardwall gasoline hose assemblies have a thermalon cover and are used for dispensing gasoline, ethanol blends, diesel, and biodiesel (B20, B60, B100) in automotive-refueling applications. Also known as curb pump hoses, these hoses are compatible with curb-pump self-service stations and sensitive electronic pumps. They have a hardwall construction that prevents kinking, ensures the hose ID will not change under pressure, and provides more abrasion resistance than softwall hose. The hoses' tube is made from NBR (nitrile butadiene rubber) and PVC (polyvinyl chloride) and resists deterioration from fuel in the tube. The hoses' thermalon cover resists ozone and UV damage from exposure to sunlight. The hose is reinforced with a wire braid for strength.
    Hardwall NBR/PVC Gasoline Hose Assemblies with Thermalon Cover
  • Nitrile Gasoline Hose Assemblies with Nitrile/PVC Cover

    THERMOID

    Nitrile Gasoline Hose Assemblies with Nitrile/PVC Cover

    Multiple items available9

    N/A

  • About these products
    These nitrile gasoline hose assemblies with nitrile/PVC (polyvinyl chloride) cover are designed for dispensing gasoline, kerosene, and oils from farm or barrel-type pumps in agricultural, industrial, and construction applications where UL listing is not required. Also known as farm-tank gasoline hose, these hoses resist abrasion and oils, and they have a static wire that dissipates static charge on the hose to help prevent sparks that can ignite fumes or material inside the hose. The hoses are reinforced with dual-spiral, high-tensile polyester cord for strength. They are not for use in service-station or aircraft-refueling applications.
    Nitrile Gasoline Hose Assemblies with Nitrile/PVC Cover
  • Fuel Hoses

    THERMOID

    Fuel Hoses

    Multiple items available5

    N/A

  • About these products
    These oil-resistant fuel hoses have a nitrile tube and a nitrile and PVC (polyvinyl chloride) cover. The hoses are used for return fuel lines, positive crankcase ventilation (PCV) systems, and evaporative emission-control (EEC) systems in motor vehicles. They are approved for use with leaded and unleaded gasoline, diesel gasoline blends or ethanol (E85), methanol, and ethers up to legal limits allowed by the EPA. These hoses are not for use as pressure lines on fuel-injected engines or in cooling-system applications.
    Fuel Hoses
  • EPDM SAE 20R3 Class D2 Heater Hoses

    THERMOID

    EPDM SAE 20R3 Class D2 Heater Hoses

    Multiple items available7

    N/A

  • About these products
    EPDM (ethylene propylene diene monomer) SAE 20R3 class D2 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in cars and light trucks. This hose is made from EPDM, which provides excellent resistance to ozone and high temperatures and good resistance to chemicals. The hose meets SAE (Society of Automotive Engineers) standard 20R3 for class D2 hose. It is a normal-service heater hose with an inside diameter of 1" or less, and it provides low oil resistance.
    EPDM SAE 20R3 Class D2 Heater Hoses
  • EPDM Bulk Air-Brake Hoses

    THERMOID

    EPDM Bulk Air-Brake Hoses

    Multiple items available5

    N/A

  • About these products
    EPDM (ethylene propylene diene monomer) bulk air-brake hoses provide excellent resistance to high temperatures and kinking. These hoses are used to create custom-length air-brake lines on commercial trucks, over-the-road vehicles, and medium-duty trucks.
    EPDM Bulk Air-Brake Hoses
  • Softwall NBR/PVC Gasoline Hose Assemblies with Thermalon Cover

    THERMOID

    Softwall NBR/PVC Gasoline Hose Assemblies with Thermalon Cover

    Multiple items available8

    N/A

  • About these products
    Softwall NBR/PVC gasoline hose assemblies have a thermalon cover and are used for dispensing gasoline, ethanol blends, diesel, and biodiesel (B20, B60, B100) in automotive-refueling applications at service stations. Also known as curb pump hoses, the hoses are compatible with curb-pump self-service stations and sensitive electronic pumps. They have a softwall construction that is lighter and more flexible than hardwall hose. The hoses' tube is made from NBR (nitrile butadiene rubber) and PVC (polyvinyl chloride) and resists deterioration from fuel in the tube. The hoses' thermalon cover resists ozone and UV damage from exposure to sunlight. These hoses are reinforced with a spiral polyester cord, and they have a static wire that dissipates static charge to help prevent sparks that can ignite fumes or material inside the hose.
    Softwall NBR/PVC Gasoline Hose Assemblies with Thermalon Cover