Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

MEGGER Test Instruments

41 results found that include 61 Products

Test instruments and diagnostic test equipment let workers isolate problems, maintain vital processes, and solve problems before they interrupt their work or cause hazards in their facility. Industrial testing equipment such as infrared thermometers, pressure gauges, analog and digital multimeters, and indoor air quality testers are used to diagnose and fix problems in laboratories or industrial facilities.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Hand Cranked Megohmmeter

    MEGGER

    Hand Cranked Megohmmeter

    Multiple items available2

    N/A

  • Backlit LCD Battery Operated Megohmmeter; Insulation Resistance Range: 0 to 200 gigohm

    MEGGER

    Backlit LCD Battery Operated Megohmmeter; Insulation Resistance Range: 0 to 200 gigohm

    Item # 49AG741

    Web Price
    $844.00 / each
  • Battery-Operated Proving Unit, Up to 690V

    MEGGER

    Battery-Operated Proving Unit, Up to 690V

    Item # 46U0771

    Web Price
    $107.00 / each
  • Megohmmeter Accessories

    MEGGER

    Megohmmeter Accessories

    Multiple items available3

    N/A

  • About these products

    These tools are engineered for use with megohmmeters.

    Megohmmeter Accessories
  • Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms

    MEGGER

    Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms

    Item # 1APE11

    Web Price
    $4,640.00 / each
  • AC and Battery Megohmmeter

    MEGGER

    AC and Battery Megohmmeter

    Multiple items available3

    N/A

  • Micro Ohm Meter, 0-2500 Ohms

    MEGGER

    Micro Ohm Meter, 0-2500 Ohms

    Item # 4WXR61

    Web Price
    $4,216.00 / each
  • Backlit LCD Battery Operated Megohmmeter; Insulation Resistance Range: 0 to 200 gigohm

    MEGGER

    Backlit LCD Battery Operated Megohmmeter; Insulation Resistance Range: 0 to 200 gigohm

    Item # 49AG731

    Web Price
    $813.00 / each
  • Insulation Tester, Digital/Analog LCD

    MEGGER

    Insulation Tester, Digital/Analog LCD

    Item # 54JH701

    Web Price
    $1,585.00 / each
  • About these products
    Multimeters offer DC/AC true RMS voltage in weatherproof IP54 cases. Feature diagnostic polarization index and dielectric absorption tests, while an analog arc provides charge/discharge feedback. Store up to 1000 test results.
    Insulation Tester, Digital/Analog LCD
  • Battery Operated Megohmmeter

    MEGGER

    Battery Operated Megohmmeter

    Multiple items available5

    N/A

  • Earth Ground Tester, 128 Hz, 100VAC

    MEGGER

    Earth Ground Tester, 128 Hz, 100VAC

    Item # 2MY251

    Web Price
    $1,075.00 / each
  • Backlit LCD Battery Operated Megohmmeter; Insulation Resistance Range: 0 to 200 gigohm

    MEGGER

    Backlit LCD Battery Operated Megohmmeter; Insulation Resistance Range: 0 to 200 gigohm

    Item # 49AG721

    Web Price
    $716.00 / each
  • Transformer Turns Ratio Tester, ±0.2 to 0.25% Range Dependent Accuracy, 55 Hz Calibration Frequency

    MEGGER

    Transformer Turns Ratio Tester, ±0.2 to 0.25% Range Dependent Accuracy, 55 Hz Calibration Frequency

    Item # 3GZX61

    Web Price
    $3,315.00 / each
  • Backlit LCD Battery Operated Megohmmeter; Insulation Resistance Range: 0 to 200 gigohm

    MEGGER

    Backlit LCD Battery Operated Megohmmeter; Insulation Resistance Range: 0 to 200 gigohm

    Item # 49AG751

    Web Price
    $979.00 / each
  • Insulation Breakdown Testers

    MEGGER

    Insulation Breakdown Testers

    Multiple items available3

    N/A

  • About these products

    These instruments help to measure leakage current. The test is non-destructive and is usually required by safety agencies to be performed as a 100% production line test on all products before they leave the factory. They are also known as "High Pot Testers" or "Dielectric Testers."

    Insulation Breakdown Testers
  • Clamp On Earth Resistance Testers

    MEGGER

    Clamp On Earth Resistance Testers

    Multiple items available2

    N/A

  • About these products

    These instruments help to automatically determine the ground loop resistance at a grounding connection. They introduce a known voltage into one half of the clamp and measure the current with the other half.

    Clamp On Earth Resistance Testers