Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

TAPECASE

81 results found that include 1,001 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Inventory Control Label,  Counted,  Pink,  2" Height,  2" Width,  Paper,  PK 1000

    TAPECASE

    Inventory Control Label, Counted, Pink, 2" Height, 2" Width, Paper, PK 1000

    Item # 16U9321

    Web Price
    $26.25 / pkg. of 1,000
  • ORM-D

    TAPECASE

    ORM-D

    Multiple items available4

    N/A

  • About these products
    ORM-D labels are used on shipments that contain limited amounts of particular hazardous materials and will be transported only within the United States per DOT regulations. The materials in these packages must be consumer commodities that are intended or suitable for retail sale and will be consumed by individuals for personal or household use, such as aerosols, nail polish, drain openers, photographic chemicals, and medicines.
    ORM-D
  • Inventory Control Label,  Counted,  Yellow,  2" Height,  2" Width,  Paper,  PK 1000

    TAPECASE

    Inventory Control Label, Counted, Yellow, 2" Height, 2" Width, Paper, PK 1000

    Item # 16U9301

    Web Price
    $26.25 / pkg. of 1,000
  • Shipping Arrow Labels

    TAPECASE

    Shipping Arrow Labels

    Multiple items available10

    N/A

  • About these products
    Shipping arrow labels are applied to shipping containers to indicate how shipments should be positioned during transit. They have arrows that clearly indicate which end of the shipments should be facing up.
    Shipping Arrow Labels
  • TAPECASE Standard Masking Tape

    TAPECASE

    TAPECASE Standard Masking Tape

    Multiple items available37

    N/A

  • About these products

    TapeCase standard masking tapes are available with acrylic, rubber, and silicone tape adhesive.

    Acrylic adhesive allows for clean release on surfaces when applied to metal, plastic, and LCD.

    Silicone adhesive is heat, shrink, and abrasion-resistant for powdercoating, flashbreaker, and bag sealing applications.

    Rubber adhesive is ideal for painting applications.

    TAPECASE Standard Masking Tape
  • Double Sided Tape

    TAPECASE

    Double Sided Tape

    Multiple items available25

    N/A

  • About these products
    Double-sided tape seamlessly bonds, attaches, and mounts objects together for a clean appearance.
    Double Sided Tape
  • Slick-Surface Tape

    TAPECASE

    Slick-Surface Tape

    Multiple items available124

    N/A

  • About these products

    Ideal for lining conveyor chutes, troughs, and ducts, this pressure-sensitive tape can be used with packaging and heat sealing machines, as well as ironing and pressing equipment.

    Light-Duty-Great for less demanding applications, such as crafting and temporary-repair projects, these tapes are thinner (up to 6.99 mil) than other duct tapes, and they have a milder adhesive for easy removal.

    Utility Grade-Easy to tear and apply, this versatile, light-duty tape is perfect for basic bundling, sealing, wrapping, and patching applications. It has a thickness of 7.00 mil to 8.99 mil.

    Industrial Grade-Strong and tear-resistant, with a thickness of 9.00 mil to 12.99 mil, this tape adheres to a variety of smooth and rough surfaces. It covers a wide range of maintenance, manufacturing, construction, and HVAC applications.

    Slick-Surface Tape
  • Care Instuction Labels

    TAPECASE

    Care Instuction Labels

    Multiple items available102

    N/A

  • About these products
    Care instruction labels are applied to shipping containers to alert carriers and shipping and receiving personnel that additional care is required when handling the shipments. These labels may have messages that indicate if an shipment is fragile or time sensitive, poses hazards to the person handling the container, or requires specific shipping or handling procedures.
    Care Instuction Labels
  • Hook-and-Loop Rolls

    TAPECASE

    Hook-and-Loop Rolls

    Multiple items available2

    N/A

  • About these products
    Hook-and-Loop fasteners feature small, stiff hooks on one side, and soft, pliable loops on the other. The hooks grasp the loop fibers and create a strong, water-resistant closure until they are pulled apart again. Nonadhesive Reclosable Hook-and-Loop Rolls are designed to act as a back-to-back fastener, with 1 side covered in hooks and the reverse side covered in loops. Use to wrap and bind items. Adhesive Hook-and-Loop Tape features separate, adhesive-backed strips to form quick-fastening attachment. Affix the hook-faced strip to one object, and the loop-faced strip to another to create a strong, water-resistant closure that can be easily pulled apart and reconnected.
    Hook-and-Loop Rolls
  • Class 2: Gases

    TAPECASE

    Class 2: Gases

    Multiple items available2

    N/A

  • About these products
    Class 2 labels and placards are used on shipments that contain oxygen or flammable, nonflammable, and toxic gases.
    Class 2: Gases
  • Foil Tape

    TAPECASE

    Foil Tape

    Multiple items available17

    N/A

  • Inventory Control Label,  Blank,  Pink,  1" Height,  1" Width,  Paper,  PK 1000

    TAPECASE

    Inventory Control Label, Blank, Pink, 1" Height, 1" Width, Paper, PK 1000

    Item # 16U8241

    Web Price
    $15.55 / pkg. of 1,000
  • Class 8: Corrosive

    TAPECASE

    Class 8: Corrosive

    Multiple items available2

    N/A

  • About these products
    Class 8 labels and placards are used on shipments that contain corrosive liquids and solids that can dissolve organic tissue or corrode metals.
    Class 8: Corrosive
  • Inventory Control Label,  Inspected,  Green,  2" Height,  2" Width,  Paper,  PK 1000

    TAPECASE

    Inventory Control Label, Inspected, Green, 2" Height, 2" Width, Paper, PK 1000

    Item # 16U8291

    Web Price
    $26.75 / pkg. of 1,000
  • Packaging Tape with Text

    TAPECASE

    Packaging Tape with Text

    Multiple items available21

    N/A

  • About these products
    Resistant to scuffing and abrasion, these tapes provide a long-lasting hold on cartons and other containers during shipping and storage. The printed design and message allow easy detection when a package has been opened.
    Packaging Tape with Text
  • Glass Foil Tape

    TAPECASE

    Glass Foil Tape

    Multiple items available9

    N/A