Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SUPERIOR TILE CUTTER INC. AND TOOLS

34 results found that include 36 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Nylon Tile and Grout Brush, Overall Length 9"

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Nylon Tile and Grout Brush, Overall Length 9"

    Item # 35EN031

    Web Price
    $2.70 / each
  • About these products
    Tile and grout brushes remove mold, mildew, and stains from the cracks, crevices, and grout lines of tiled surfaces. They have stiff nylon bristles that resist most chemicals.
    Nylon Tile and Grout Brush, Overall Length 9"
  • Stiff Scraper Blade with 1/2" Carbon Steel Blade, Gray

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Stiff Scraper Blade with 1/2" Carbon Steel Blade, Gray

    Item # 35EN091

    Web Price
    $5.35 / pkg. of 5
  • About these products
    Use these versatile blades to remove paint, plaster, and other residues from windows, walls, and more. Handles are available separately.
    Stiff Scraper Blade with 1/2" Carbon Steel Blade, Gray
  • Stiff Wall Scraper with 4" Carbon Steel Blade, Blue/Silver

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Stiff Wall Scraper with 4" Carbon Steel Blade, Blue/Silver

    Item # 35EN081

    Web Price
    $15.90 / each
  • About these products
    These wall scrapers are great for use during drywall/plaster finishing and window installations.
    Stiff Wall Scraper with 4" Carbon Steel Blade, Blue/Silver
  • Stiff Floor Scraper with 4"  Carbon Steel Blade, 54" Handle Length

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Stiff Floor Scraper with 4" Carbon Steel Blade, 54" Handle Length

    Item # 35EN041

    Web Price
    $56.00 / each
  • About these products
    Use these scrapers to remove adhesives, tile, and carpet from floors. Stiff blades allow heavy-duty twisting and prying.
    Stiff Floor Scraper with 4" Carbon Steel Blade, 54" Handle Length
  • Margin Trowel, SquareNotch, 10-11/16in. L

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Margin Trowel, SquareNotch, 10-11/16in. L

    Item # 35EN101

    Web Price
    $8.10 / each
  • Trowel, V-Notch, 11in. L x 4-1/2in. W

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Trowel, V-Notch, 11in. L x 4-1/2in. W

    Item # 35EN161

    Web Price
    $19.90 / each
  • Tile Cutter, Glass Tile, Forged Steel, 8inL

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Tile Cutter, Glass Tile, Forged Steel, 8inL

    Item # 35EM871

    Web Price
    $30.25 / each
  • Tile Nipper, Centered Jaws, 8in.L

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Tile Nipper, Centered Jaws, 8in.L

    Item # 35EM861

    Web Price
    $35.25 / each
  • Trowel, U-Notch, 11in. L x 4-1/2in. W

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Trowel, U-Notch, 11in. L x 4-1/2in. W

    Item # 35EN171

    Web Price
    $19.25 / each
  • Tile Nipper, Offset Jaws, Green

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Tile Nipper, Offset Jaws, Green

    Item # 35EM841

    Web Price
    $35.25 / each
  • Saw, Grout, Carbide-Edged, 2in. Blade

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Saw, Grout, Carbide-Edged, 2in. Blade

    Item # 35EM991

    Web Price
    $6.40 / each
  • Grout Saw Blade Set, Carbide Steel, PR

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Grout Saw Blade Set, Carbide Steel, PR

    Item # 35EN011

    Web Price
    $2.82 / pair
  • Chisel, Carbide Tipped Steel, 1/2in. Tip

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Chisel, Carbide Tipped Steel, 1/2in. Tip

    Item # 35EM901

    Web Price
    $13.25 / each
  • Pad, Scouring, Nylon, 10in x 4-3/8in x 1in

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Pad, Scouring, Nylon, 10in x 4-3/8in x 1in

    Item # 35EM961

    Web Price
    $2.55 / each
  • Screed Set, L-Shaped, Aluminum, PK5

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Screed Set, L-Shaped, Aluminum, PK5

    Item # 35EN071

    Web Price
    $108.50 / pkg. of 5
  • Chisel, Carbide Tipped Steel, 1/4in. Tip

    SUPERIOR TILE CUTTER INC. AND TOOLS

    Chisel, Carbide Tipped Steel, 1/4in. Tip

    Item # 35EM881

    Web Price
    $8.80 / each