Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SUBURBAN

21 results found that include 284 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Tri-Blocks,  23 Holes,  6" Length,  4" Width,  2" Height

    SUBURBAN

    Tri-Blocks, 23 Holes, 6" Length, 4" Width, 2" Height

    Item # 45TY091

    Web Price
    $646.00 / each
  • Bench Center,  30" Length,  5-1/2" Width,  11-1/2" Height,  18" Max. Working Capacity Length

    SUBURBAN

    Bench Center, 30" Length, 5-1/2" Width, 11-1/2" Height, 18" Max. Working Capacity Length

    Item # 45TY031

    Web Price
    $4,481.00 / each
  • Magnetic Squaring & Sine Plate Chucks

    SUBURBAN

    Magnetic Squaring & Sine Plate Chucks

    Multiple items available70

    N/A

  • Sine Bars

    SUBURBAN

    Sine Bars

    Multiple items available79

    N/A

  • Machine Vises

    SUBURBAN

    Machine Vises

    Multiple items available10

    N/A

  • Lifting Magnets

    SUBURBAN

    Lifting Magnets

    Multiple items available3

    N/A

  • Rotary Toolholder Tightening Fixtures

    SUBURBAN

    Rotary Toolholder Tightening Fixtures

    Multiple items available8

    N/A

  • Tri-Blocks,  23 Holes,  3" Length,  2" Width,  1" Height,  1 PR

    SUBURBAN

    Tri-Blocks, 23 Holes, 3" Length, 2" Width, 1" Height, 1 PR

    Item # 45TY061

    Web Price
    $188.00 / pair
  • Tri-Blocks,  11 Holes,  3" Length,  2" Width,  1" Height,  1 PR

    SUBURBAN

    Tri-Blocks, 11 Holes, 3" Length, 2" Width, 1" Height, 1 PR

    Item # 45TY041

    Web Price
    $155.00 / pair
  • Straight Edge, 12 in L, Steel

    SUBURBAN

    Straight Edge, 12 in L, Steel

    Item # 45PK531

    Web Price
    $49.50 / each
  • Planer Gage, Number of Pairs: 0, Measuring Range (In.): 7/16 to 10

    SUBURBAN

    Planer Gage, Number of Pairs: 0, Measuring Range (In.): 7/16 to 10

    Item # 45PK221

    Web Price
    $472.00 / each
  • Tri-Blocks,  1 Holes,  3" Length,  2" Width,  1" Height,  1 PR

    SUBURBAN

    Tri-Blocks, 1 Holes, 3" Length, 2" Width, 1" Height, 1 PR

    Item # 45TY051

    Web Price
    $191.00 / pair
  • Tri-Blocks,  0 Holes,  3" Length,  2" Width,  1" Height

    SUBURBAN

    Tri-Blocks, 0 Holes, 3" Length, 2" Width, 1" Height

    Item # 45TY101

    Web Price
    $107.00 / each
  • Box Parallels

    SUBURBAN

    Box Parallels

    Multiple items available62

    N/A

  • Magnetic Cylinder Squares

    SUBURBAN

    Magnetic Cylinder Squares

    Multiple items available2

    N/A

  • Sine Plates

    SUBURBAN

    Sine Plates

    Multiple items available37

    N/A