Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Submersible Sump Pumps

6 results found that include 82 Products

Submersible sump pumps drain water from basement sump pits and operate while completely underwater at the bottom of the sump pit. They are submerged in the water to cool the pump motors so they can run longer without overheating, compared to upright/pedestal sump pumps that have motors above the sump pit. Submersible pumps are electric-operated and have a pump body and pump motor combined into one unit. They have a switch that starts the pump motor when sump pit water rises to a certain height, then stops the pump motor when the water has drained down.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • 110 Volt Cast Iron Body Submersible Sump Pumps

    ZOELLER

    110 Volt Cast Iron Body Submersible Sump Pumps

    Multiple items available50

    N/A

  • About these products
    These 110V submersible sump pumps have a cast-iron body that helps dissipate heat as the pump drains water from sump pits. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug. Pumps have a painted or powder-coated finish to protect the body from corrosion.
    110 Volt Cast Iron Body Submersible Sump Pumps
  • 110 Volt Plastic Body Submersible Sump Pumps

    DAYTON

    110 Volt Plastic Body Submersible Sump Pumps

    Multiple items available11

    N/A

  • About these products
    These 110V plastic submersible sump pumps have a plastic body that won't corrode and are commonly used to drain water in sump pits. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.
    110 Volt Plastic Body Submersible Sump Pumps
  • 110 Volt Stainless Steel Body Submersible Sump Pumps

    DAYTON

    110 Volt Stainless Steel Body Submersible Sump Pumps

    Multiple items available8

    N/A

  • About these products
    These 110V stainless steel submersible sump pumps come with a stainless-steel body that is more corrosion resistant than cast iron and are commonly used to drain water in sump pits. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug. Pumps have an unpainted finish.
    110 Volt Stainless Steel Body Submersible Sump Pumps
  • 110 Volt Aluminum Body Submersible Sump Pumps

    DAYTON

    110 Volt Aluminum Body Submersible Sump Pumps

    Multiple items available8

    N/A

  • About these products
    These 110V aluminum submersible sump pumps have an aluminum body that’s lightweight and provides good corrosion resistance. They are commonly used to drain water in sump pits. Pumps are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.
    110 Volt Aluminum Body Submersible Sump Pumps
  • 220 Volt Cast Iron Body Submersible Sump Pumps

    ZOELLER

    220 Volt Cast Iron Body Submersible Sump Pumps

    Multiple items available3

    N/A

  • About these products
    These 220V cast-iron submersible sump pumps have a higher voltage that allows for larger motors that require less current than lower-voltage motors. Pumps are compatible with most 220V U.S. wall outlets. The cast-iron body helps dissipate heat as the pump is draining water. Pumps have a painted or powder-coated finish to protect the body from corrosion.
    220 Volt Cast Iron Body Submersible Sump Pumps
  • 110 Volt Cast Bronze Body Submersible Sump Pumps

    ZOELLER

    110 Volt Cast Bronze Body Submersible Sump Pumps

    Multiple items available2

    N/A

  • About these products
    These 110V cast-bronze submersible sump pumps have a cast-bronze body that is more corrosion resistant than cast iron and are commonly used to drain water in sump pits. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug. Pumps have an unpainted finish.
    110 Volt Cast Bronze Body Submersible Sump Pumps