Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

STREAMLINE

6 results found that include 38 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • STREAMLINE A/C Refrigerant Line Sets

    STREAMLINE

    STREAMLINE A/C Refrigerant Line Sets

    Multiple items available32

    N/A

  • About these products
    Line sets include both the liquid and suction lines. Refrigeration-grade copper tubing and insulation are packaged together for efficient installation of split systems.
    STREAMLINE A/C Refrigerant Line Sets
  • 10 ft. Hard Straight Copper Tubing, 4-1/8" Outside Dia., 3-7/8" Inside Dia.

    STREAMLINE

    10 ft. Hard Straight Copper Tubing, 4-1/8" Outside Dia., 3-7/8" Inside Dia.

    Item # 29JA671

    Web Price
    $456.00 / each
  • About these products
    Type L Straight Copper Water Tubing Coils is thick-walled and designed for above- or below-ground water service and hydronic heater applications. Type L is also ideal for fire sprinkler systems and other extreme temperature applications. The high melting point helps maintain pressure when the tubing is subjected to flames. It meets or exceeds building codes in all 50 states. Temp. range: 100° to 400°F.
    10 ft. Hard Straight Copper Tubing, 4-1/8" Outside Dia., 3-7/8" Inside Dia.
  • 90 Degree Elbows

    STREAMLINE

    90 Degree Elbows

    Multiple items available2

    N/A

  • About these products
    Easy to install, these versatile elbows form leaktight connections, making them an ideal choice for plumbing, heating, and cooling applications.
    90 Degree Elbows
  • Slapping Spoon, 13" Length, 1" Width, 3/8" Height

    STREAMLINE

    Slapping Spoon, 13" Length, 1" Width, 3/8" Height

    Item # 29CK511

    Web Price
    $138.00 / each
  • Hammers and Dollies

    STREAMLINE

    Hammers and Dollies

    Item # 29CK351

    Web Price
    $268.00 / each
  • Reducing Tee,  Copper,  1",  C x C x FPT

    STREAMLINE

    Reducing Tee, Copper, 1", C x C x FPT

    Item # 30UN211

    Web Price
    $38.00 / each
  • About these products
    Designed with openings of different sizes, these fittings allow different-sized pipeline components to be joined together, forming leaktight connections.
    Reducing Tee, Copper, 1", C x C x FPT