Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

STOCKWELL SCIENTIFIC

68 results found that include 129 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Plastic Transport Tubes

    STOCKWELL SCIENTIFIC

    Plastic Transport Tubes

    Multiple items available2

    N/A

  • Pipet Tip,  200µL Capacity,  Natural,  5.7mm Diameter,  1-200ul Racked Sterile,  PP,  50mm Height

    STOCKWELL SCIENTIFIC

    Pipet Tip, 200µL Capacity, Natural, 5.7mm Diameter, 1-200ul Racked Sterile, PP, 50mm Height

    Item # 23M3781

    Web Price
    $69.50 / pkg. of 960
  • Pipet Tip,  200µL Capacity,  Natural,  5.7mm Diameter,  1-200ul Bulk,  PP,  50mm Height,  PK 1000

    STOCKWELL SCIENTIFIC

    Pipet Tip, 200µL Capacity, Natural, 5.7mm Diameter, 1-200ul Bulk, PP, 50mm Height, PK 1000

    Item # 23M3751

    Web Price
    $27.25 / pkg. of 1,000
  • Pipet Tip,  10µL Capacity,  Natural,  14.8mm Diameter,  1-10mL Bulk,  PP,  163mm Height,  PK 1000

    STOCKWELL SCIENTIFIC

    Pipet Tip, 10µL Capacity, Natural, 14.8mm Diameter, 1-10mL Bulk, PP, 163mm Height, PK 1000

    Item # 23M4341

    Web Price
    $117.50 / pkg. of 1,000
  • Pipet Tip,  5µL Capacity,  Natural,  12.4mm Diameter,  1-5mL Bulk,  PP,  116mm Height,  PK 1000

    STOCKWELL SCIENTIFIC

    Pipet Tip, 5µL Capacity, Natural, 12.4mm Diameter, 1-5mL Bulk, PP, 116mm Height, PK 1000

    Item # 23M4321

    Web Price
    $73.50 / pkg. of 1,000
  • Snap On Bottle Caps

    STOCKWELL SCIENTIFIC

    Snap On Bottle Caps

    Multiple items available5

    N/A

  • About these products
    Prevent spillage/leakage/evaporation and protect bottle contents from contamination with these liquid-tight caps.
    Snap On Bottle Caps
  • Cuvette, Semi-Micro, 1.5ml, PK100

    STOCKWELL SCIENTIFIC

    Cuvette, Semi-Micro, 1.5ml, PK100

    Item # 23M3501

    Web Price
    $14.95 / pkg. of 100
  • Transport Plastic Vials

    STOCKWELL SCIENTIFIC

    Transport Plastic Vials

    Multiple items available15

    N/A

  • Cuvette, Standard, 3.5ml, PK100

    STOCKWELL SCIENTIFIC

    Cuvette, Standard, 3.5ml, PK100

    Item # 23M3491

    Web Price
    $13.55 / pkg. of 100
  • Pipet Tip,  1000µL Capacity,  Blue,  7.8mm Diameter,  101-1000ul Bulk,  PP,  70mm Height,  PK 1000

    STOCKWELL SCIENTIFIC

    Pipet Tip, 1000µL Capacity, Blue, 7.8mm Diameter, 101-1000ul Bulk, PP, 70mm Height, PK 1000

    Item # 23M4211

    Web Price
    $33.25 / pkg. of 1,000
  • Cuvette, Fluorimeter, 3.5ml, PK100

    STOCKWELL SCIENTIFIC

    Cuvette, Fluorimeter, 3.5ml, PK100

    Item # 23M3481

    Web Price
    $13.80 / pkg. of 100
  • Pipet Tip,  1000µL Capacity,  Blue,  7.7mm Diameter,  101-1000ul Bulk,  PP,  70mm Height,  PK 1000

    STOCKWELL SCIENTIFIC

    Pipet Tip, 1000µL Capacity, Blue, 7.7mm Diameter, 101-1000ul Bulk, PP, 70mm Height, PK 1000

    Item # 23M4131

    Web Price
    $31.25 / pkg. of 1,000
  • Push In Bottle Caps

    STOCKWELL SCIENTIFIC

    Push In Bottle Caps

    Multiple items available30

    N/A

  • About these products
    Easy to remove and replace, these caps offer reliable closure enhancement.
    Push In Bottle Caps
  • Pipet Tip,  200µL Capacity,  Yellow,  5.7mm Diameter,  1-200ul Racked Sterile,  PP,  50mm Height

    STOCKWELL SCIENTIFIC

    Pipet Tip, 200µL Capacity, Yellow, 5.7mm Diameter, 1-200ul Racked Sterile, PP, 50mm Height

    Item # 23M3831

    Web Price
    $69.50 / pkg. of 960
  • Pipet Tip,  200µL Capacity,  Yellow,  5.4mm Diameter,  1-200 Ul Racked,  PP,  50mm Height,  PK 960

    STOCKWELL SCIENTIFIC

    Pipet Tip, 200µL Capacity, Yellow, 5.4mm Diameter, 1-200 Ul Racked, PP, 50mm Height, PK 960

    Item # 23M3981

    Web Price
    $66.00 / pkg. of 960
  • Pipet Tip,  200µL Capacity,  Yellow,  5.8mm Diameter,  1-200ul Bulk,  PP,  50mm Height,  PK 1000

    STOCKWELL SCIENTIFIC

    Pipet Tip, 200µL Capacity, Yellow, 5.8mm Diameter, 1-200ul Bulk, PP, 50mm Height, PK 1000

    Item # 23M3941

    Web Price
    $26.50 / pkg. of 1,000