Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

STEINEL

43 results found that include 57 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Reflector Nozzle, Size 14mm

    STEINEL

    Reflector Nozzle, Size 14mm

    Item # 5KNT01

    Web Price
    $18.30 / each
  • Pistol-Grip Heat Guns

    STEINEL

    Pistol-Grip Heat Guns

    Multiple items available8

    N/A

  • About these products
    Pistol-grip heat guns are ideal for various applications. They can help to shrink tubing, bend plastics, cure adhesives, heat or dry parts, or strip paint.
    Pistol-Grip Heat Guns
  • Pistol-Grip Heat Gun Kits

    STEINEL

    Pistol-Grip Heat Gun Kits

    Multiple items available6

    N/A

  • About these products
    Pistol-grip heat guns are ideal for various applications. They can help to shrink tubing, bend plastics, cure adhesives, heat or dry parts, or strip paint. Kits may include stands, spreaders, reducer attachments, and cases for storage or transportation.
    Pistol-Grip Heat Gun Kits
  • Electric Heat Gun 120VAC, Adjustable Temp. Settings, 80° to 1250°F

    STEINEL

    Electric Heat Gun 120VAC, Adjustable Temp. Settings, 80° to 1250°F

    Item # 406P731

    Web Price
    $449.00 / each
  • About these products
    Wand-style heat guns offer an alternative to pistol-grip heat guns. They are suitable for soldering, paint stripping, lap welding, and pipe bending. LED displays allow temperature selection in 10°F increments.
    Electric Heat Gun 120VAC, Adjustable Temp. Settings, 80° to 1250°F
  • Electric Heat Gun 120VAC, Adjustable Temp. Settings, 120° to 1200°F

    STEINEL

    Electric Heat Gun 120VAC, Adjustable Temp. Settings, 120° to 1200°F

    Item # 406P741

    Web Price
    $272.00 / each
  • About these products
    Wand-style heat guns offer an alternative to pistol-grip heat guns. Kits may include cases and additional nozzles.
    Electric Heat Gun 120VAC, Adjustable Temp. Settings, 120° to 1200°F
  • SS Mesh, Size 10L x 5W x .2H, 10 Pc

    STEINEL

    SS Mesh, Size 10L x 5W x .2H, 10 Pc

    Item # 5KNR61

    Web Price
    $38.50 / each
  • Flathead Slit Nozzle, Size 40mm

    STEINEL

    Flathead Slit Nozzle, Size 40mm

    Item # 5KNT91

    Web Price
    $54.50 / each
  • Plastic Welding Nozzle, Size 6mm

    STEINEL

    Plastic Welding Nozzle, Size 6mm

    Item # 5KNT61

    Web Price
    $20.25 / each
  • Spreader Nozzle, 200mm, For 5KNP7,  4KFU6

    STEINEL

    Spreader Nozzle, 200mm, For 5KNP7, 4KFU6

    Item # 5KNR11

    Web Price
    $52.00 / each
  • Electric Heat Gun Kit 120VAC, Fixed Temp. Settings, 750°F

    STEINEL

    Electric Heat Gun Kit 120VAC, Fixed Temp. Settings, 750°F

    Item # 30TU151

    Web Price
    $136.50 / each
  • About these products
    These ESD-safe, pistol-grip heat guns are designed to help eliminate housing-related electrostatic discharge. Use to shrink tubing, melt solder preforms, dry components, or activate adhesives. Low-velocity air flow helps to prevent components from blowing around workstations. Plug-in heating element.
    Electric Heat Gun Kit 120VAC, Fixed Temp. Settings, 750°F
  • Reflector Nozzle, Size 9mm

    STEINEL

    Reflector Nozzle, Size 9mm

    Item # 5KNR91

    Web Price
    $26.50 / each
  • Reducer Nozzle, Size 9mm

    STEINEL

    Reducer Nozzle, Size 9mm

    Item # 5KNT21

    Web Price
    $15.25 / each
  • Reducer Nozzle, Size 14mm

    STEINEL

    Reducer Nozzle, Size 14mm

    Item # 5KNT31

    Web Price
    $15.50 / each
  • Electric Heat Blower Kit 120VAC, Variable Temp. Settings, 200° to 1200°F

    STEINEL

    Electric Heat Blower Kit 120VAC, Variable Temp. Settings, 200° to 1200°F

    Item # 24A3991

    Web Price
    $248.00 / each
  • About these products
    Heat blower kits are ideal for heat-shrinking tubes and sleeves on cables. The blowers have continuously adjustable airflow and a plug-in heating element. Kits may include accessories such as: reflector nozzles, temperature keys, spare elements, and cases.
    Electric Heat Blower Kit 120VAC, Variable Temp. Settings, 200° to 1200°F
  • Reflector Nozzle, Size 39mm

    STEINEL

    Reflector Nozzle, Size 39mm

    Item # 5KNT11

    Web Price
    $15.20 / each
  • Pistol-Grip Heat Guns with LCD Displays

    STEINEL

    Pistol-Grip Heat Guns with LCD Displays

    Multiple items available3

    N/A

  • About these products
    Digital LCD screens on these heat guns allow you to fine-tune temperature for your specific applications. The pistol grip design helps make these guns ideal for various applications, including soldering, paint stripping, lap welding, and pipe bending in various industries, including aerospace and automotive.
    Pistol-Grip Heat Guns with LCD Displays