Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

STEEL KING

23 results found that include 194 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • 46"W x 8"H Steel Outside Rack Guard Left

    STEEL KING

    46"W x 8"H Steel Outside Rack Guard Left

    Item # 2KGA11

    Web Price
    $135.50 / each
  • About these products
    Featuring a high-visibility yellow powder-coated finish, these easy-to-install steel units feature an end plate that is curved to surround the rack upright and provide side impact protection.
    46"W x 8"H Steel Outside Rack Guard Left
  • Steel King Roll Formed Teardrop Step Beams

    STEEL KING

    Steel King Roll Formed Teardrop Step Beams

    Multiple items available16

    N/A

  • About these products

    Teardrop Step Beams have teardrop and rivet design with heavy-duty connection plates that allow easy installation and greater connection integrity. Boltless-assembly—auto-engaging safety clips resist beam disengagement and provide an audible click when secured.

    Steel King Roll Formed Teardrop Step Beams
  • Steelking Teardrop Roll Formed Upright Frames

    STEEL KING

    Steelking Teardrop Roll Formed Upright Frames

    Multiple items available31

    N/A

  • About these products
    Multiple offset anchor holes provide flexibility in anchor placement. Footpad with nesting ridge provides easy shim nesting, and flush footpad to column base evenly disperses load weight. Boltless assembly. Closed tubular columns and braces generate greater durability against fork truck damage.
    Steelking Teardrop Roll Formed Upright Frames
  • Pallet Rack Guards

    STEEL KING

    Pallet Rack Guards

    Multiple items available6

    N/A

  • About these products
    Attach these protectors to a rack upright to create a highly visible protective layer that withstands abuse from forklift collisions. They can be installed directly onto the upright, eliminating the need for drilling into and putting additional stress on the floor. The flexible EVA construction absorbs impact and then quickly returns to shape.
    Pallet Rack Guards
  • Steel King Structural Bolted Channel Beams

    STEEL KING

    Steel King Structural Bolted Channel Beams

    Multiple items available10

    N/A

  • About these products

    Bolted Channel Beams feature 2-bolt beam connections and 7-ga. wraparound connector plates to help square rack into position. Creates a tighter connection. High-strength structural steel construction for superior rigidity and durability.

    Steel King Structural Bolted Channel Beams
  • Collapsible Bulk Container, Vista Green, 42"H x 48"L x 45"W, 1EA

    STEEL KING

    Collapsible Bulk Container, Vista Green, 42"H x 48"L x 45"W, 1EA

    Item # 4TJ241

    Web Price
    $1,337.00 / each
  • About these products
    Store and transport a variety of bulky items with these sturdy, reusable containers. They're collapsible to maximize available storage space and minimize return shipment costs.
    Collapsible Bulk Container, Vista Green, 42"H x 48"L x 45"W, 1EA
  • Cross Bars

    STEEL KING

    Cross Bars

    Multiple items available5

    N/A

  • About these products
    Cross Bars are designed to lay on top of pallet rack beams as support braces to reduce beam spread and help stabilize loads. Some cross bars require no installation; others are screwed to beams. Beam capacities generally decrease without the use of cross bars.
    Cross Bars
  • Bulk Container, Vista Green, 28-1/2"H x 41-1/2"L x 33-1/2"W, 1EA

    STEEL KING

    Bulk Container, Vista Green, 28-1/2"H x 41-1/2"L x 33-1/2"W, 1EA

    Item # 4TJ251

    Web Price
    $569.00 / each
  • About these products
    Stackable up to 4 units high, these containers feature all-welded construction with heavy, 11-ga. ribbed steel bottoms, 12-ga. ribbed steel sides, 1/4"-thick gusseted stacking legs, and double-thick top edges. Ample underclearance with 4-way entry allows forklift use.
    Bulk Container, Vista Green, 28-1/2"H x 41-1/2"L x 33-1/2"W, 1EA
  • Steelking Bolted Structural Upright Frames

    STEEL KING

    Steelking Bolted Structural Upright Frames

    Multiple items available24

    N/A

  • About these products
    Hot-rolled structural channel columns are specially punched for 2" beam adjustability. Full horizontal and diagonal bracing increases frame strength. 7-ga. baseplate welded to column disperses floor load and increases stability. Multiple anchor holes allow easy floor mounting. Structural Channel Pallet Rack Components. Rack Manufacturer's Institute (RMI) certified.
    Steelking Bolted Structural Upright Frames
  • Bulk Container, Vista Green, 28-1/2"H x 49-1/2"L x 41-1/2"W, 1EA

    STEEL KING

    Bulk Container, Vista Green, 28-1/2"H x 49-1/2"L x 41-1/2"W, 1EA

    Item # 4TJ261

    Web Price
    $665.00 / each
  • About these products
    Suitable for a variety of bulk storage and transport applications, these durable steel containers are designed with 4-way entry access underclearance to allow easy movement by fork trucks.
    Bulk Container, Vista Green, 28-1/2"H x 49-1/2"L x 41-1/2"W, 1EA
  • Row Spacers

    STEEL KING

    Row Spacers

    Multiple items available8

    N/A

  • About these products

    Steel Row Spacers connect and evenly space 2 rows of pallet racks back to back. Available in a variety of sizes and colors.

    Row Spacers
  • Bulk Container, Vista Green, 30-1/2"H x 40"L x 32"W, 1EA

    STEEL KING

    Bulk Container, Vista Green, 30-1/2"H x 40"L x 32"W, 1EA

    Item # 4TJ201

    Web Price
    $618.00 / each
  • About these products
    Store and transport a variety of bulky items with these sturdy, reusable containers.
    Bulk Container, Vista Green, 30-1/2"H x 40"L x 32"W, 1EA
  • Straight Arm Cantilever Rack Starters

    STEEL KING

    Straight Arm Cantilever Rack Starters

    Multiple items available6

    N/A

  • About these products
    These straight arm cantilever starter racks feature adjustable arms, horizontal column ties, and diagonal column straps for greater stability. Straight arms feature a minimal incline to ensure they are level at full load rating. Heavy-duty construction helps to provide increased storgage capacity for long and bulky loads. Bases come welded onto columns for additional stability.
    Straight Arm Cantilever Rack Starters
  • Straight Arm Cantilever Rack Add-Ons

    STEEL KING

    Straight Arm Cantilever Rack Add-Ons

    Multiple items available6

    N/A

  • About these products
    These straight arm cantilever rack add-ons feature heavy-duty construction to provide increased storage capacity for long and bulky loads. Adjustable straight arms contribute to stability and feature a minimal incline to ensure they are level at full load rating. Bases come welded onto columns for additional stability.
    Straight Arm Cantilever Rack Add-Ons
  • Steel King Stack Rack Base

    STEEL KING

    Steel King Stack Rack Base

    Multiple items available6

    N/A

  • About these products

    Stac-King® portable racks help to provide protection for loads during handling, stacking, and shipping. The versatile design allows the racks to act as their own pallets, eliminating the need for wooden pallets. Powder-coated finished.

    Steel King Stack Rack Base
  • Steel King Stack Rack Post

    STEEL KING

    Steel King Stack Rack Post

    Multiple items available2

    N/A

  • About these products

    Stac-King® portable racks with vertical posts can be stacked up to 6 high without load-on-load contact. They help to provide protection for loads during handling, stacking, and shipping. Powder-coated finished.

    Steel King Stack Rack Post