Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

STEEL GRIP

23 results found that include 54 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • High Heat Welding Bib Apron

    STEEL GRIP

    High Heat Welding Bib Apron

    Multiple items available2

    N/A

  • Aluminized Gloves,  Rayon,  1 PR

    STEEL GRIP

    Aluminized Gloves, Rayon, 1 PR

    Item # 5T3281

    Web Price
    $67.00 / pair
  • About these products
    These aluminized heat-resistant gloves have a Thermonol palm. Thermonol is an aramid-blend that provides excellent heat protection and some resistance to cuts and abrasion. Aluminized gloves have a coating on the back of the hand and thumb that reflects heat away from workers when working in foundries and near high-heat furnaces or molten metal.
    Aluminized Gloves, Rayon, 1 PR
  • Hood

    STEEL GRIP

    Hood

    Item # 5T3261

    Web Price
    $269.00 / each
  • Aluminized Jacket

    STEEL GRIP

    Aluminized Jacket

    Multiple items available6

    N/A

  • 7" Leather Spats, Gray

    STEEL GRIP

    7" Leather Spats, Gray

    Item # 40ZJ961

    Web Price
    $23.25 / pair
  • Glove Back-Aluminized Hand Pad,  Aluminized Back Material Rayon,  1 PR

    STEEL GRIP

    Glove Back-Aluminized Hand Pad, Aluminized Back Material Rayon, 1 PR

    Item # 2AV461

    Web Price
    $13.75 / pair
  • About these products
    Aluminized heat-reflective pads are made of reflective materials to protect hands from radiant heat, sparks, and molten splash. They are worn over welding or heat-resistant gloves.
    Glove Back-Aluminized Hand Pad, Aluminized Back Material Rayon, 1 PR
  • Hood

    STEEL GRIP

    Hood

    Item # 5T3361

    Web Price
    $303.00 / each
  • Cut-Resistant Apron, Ballistic Nylon Material, White, Size: Universal

    STEEL GRIP

    Cut-Resistant Apron, Ballistic Nylon Material, White, Size: Universal

    Item # 34VH571

    Web Price
    $37.50 / each
  • Indura WhipCord, Flame-Resistant Coverall, Size: 2XL, Color Family: Greens, Closure Type: Snap

    STEEL GRIP

    Indura WhipCord, Flame-Resistant Coverall, Size: 2XL, Color Family: Greens, Closure Type: Snap

    Item # 34VJ241

    Web Price
    $115.50 / each
  • Flame-Resistant Sleeve,  18" Length,  Green,  Cotton,  Elastic Cuff Styles,  1 PR

    STEEL GRIP

    Flame-Resistant Sleeve, 18" Length, Green, Cotton, Elastic Cuff Styles, 1 PR

    Item # 34VJ411

    Web Price
    $15.60 / pair
  • Aluminized Gloves,  Thermonol,  1 PR

    STEEL GRIP

    Aluminized Gloves, Thermonol, 1 PR

    Item # 33X3951

    Web Price
    $65.50 / pair
  • About these products
    These aluminized heat-resistant gloves have a Thermobest palm. Thermobest is an aramid-blend that provides excellent heat protection and some resistance to cuts and abrasion. Aluminized gloves have a coating on the back of the hand and thumb that reflects heat away from workers when working in foundries and near high-heat furnaces or molten metal.
    Aluminized Gloves, Thermonol, 1 PR
  • Flame Resistant Hood,  Universal Size,  Over The Head,  White,  Nomex®,  Covers Head and Ears

    STEEL GRIP

    Flame Resistant Hood, Universal Size, Over The Head, White, Nomex®, Covers Head and Ears

    Item # 34VH581

    Web Price
    $40.25 / each
  • Flame-Resistant Jacket

    STEEL GRIP

    Flame-Resistant Jacket

    Multiple items available13

    N/A

  • Aluminized Bib Apron

    STEEL GRIP

    Aluminized Bib Apron

    Multiple items available2

    N/A

  • Replacement Face Shield for Nos. 5T326 and 5T336 Hoods

    STEEL GRIP

    Replacement Face Shield for Nos. 5T326 and 5T336 Hoods

    Item # 5T3271

    Web Price
    $38.50 / each
  • About these products
    Steel Grip replacement faceshields feature Lexan® construction. They can help protect faces and eyes from injury in various applications. Steel Grip® heat-reflective clothing features 5-ply Dual Mirror® construction for wear resistance, reflectivity, and resistance to molten metal splash.
    Replacement Face Shield for Nos. 5T326 and 5T336 Hoods
  • Overpants

    STEEL GRIP

    Overpants

    Multiple items available4

    N/A