Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Steel Fully Threaded Rods and Studs

134 results found that include 2,509 Products

Steel fully threaded rods and studs are fasteners that provide good strength and durability for a variety of everyday fastening applications. They are made to meet certain strength requirements, indicated by an ASTM grade rating (inch fasteners) or a class rating (metric fasteners). These steel fasteners have males threads running their entire length for full engagement of nuts when assembling components.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Low-Strength Steel

    FABORY

    Low-Strength Steel

    Multiple items available889

    N/A

  • About these products
    Low-strength steel fully threaded rods and studs provide good strength and durability for everyday fastening applications.
    Low-Strength Steel
  • Medium-Strength Steel: ASTM A193 Grade B7

    FABORY

    Medium-Strength Steel: ASTM A193 Grade B7

    Multiple items available826

    N/A

  • About these products
    ASTM A193 Grade B7 fully threaded rods and studs provide high wear resistance, high temperature resistance, and high strength. Made of alloy steel that has been heat treated, they are typically used in high pressure applications, such as valves and pressure vessels in petroleum and chemical equipment.
    Medium-Strength Steel: ASTM A193 Grade B7
  • Medium-Strength Steel: Class 8.8

    FABORY

    Medium-Strength Steel: Class 8.8

    Multiple items available66

    N/A

  • About these products
    Class 8.8 fully threaded rods and studs provide good strength for general-purpose metric fastening applications. They are made of carbon steel that has been quenched and tempered.
    Medium-Strength Steel: Class 8.8
  • With Hex Nuts

    MAUDLIN PRODUCTS

    With Hex Nuts

    Multiple items available183

    N/A

  • About these products
    Fully threaded rods and studs with hex nuts are assemblies that help ensure proper clamping load. They have male threads running their entire length for full engagement of the nuts. They eliminate the need to purchase compatible nuts separately and are typically used to fasten flanged pipes.
    With Hex Nuts
  • Left-Hand Threaded

    GRAINGER APPROVED

    Left-Hand Threaded

    Multiple items available30

    N/A

  • About these products
    Left-hand fully threaded rods and studs have threads that run in the opposite direction from standard threads. They are commonly used to connect parts together that require extended reach or lengths in applications where counterclockwise movements would cause right-hand threads to back out.
    Left-Hand Threaded
  • Extreme-Strength Steel: Class 12.9

    FABORY

    Extreme-Strength Steel: Class 12.9

    Multiple items available8

    N/A

  • About these products
    Class 12.9 fully threaded rods and studs provide the highest strength in metric fasteners. Made of alloy steel that has been quenched and tempered, they are ideal for use in heavy-duty applications.
    Extreme-Strength Steel: Class 12.9
  • High-Strength Steel: Class 10.9

    FABORY

    High-Strength Steel: Class 10.9

    Multiple items available18

    N/A

  • About these products
    Class 10.9 fully threaded rods and studs provide high strength and good wear resistance. Made of quenched and tempered alloy steel, these metric fasteners are typically used in automotive applications.
    High-Strength Steel: Class 10.9
  • Medium-Strength Steel: ASTM A193 Grade B7M

    FABORY

    Medium-Strength Steel: ASTM A193 Grade B7M

    Multiple items available168

    N/A

  • About these products
    ASTM A193 Grade B7M fully threaded rods and studs are similar in composition to Grade B7, but they have lower strength requirements and require hardness testing of all fasteners manufactured in a lot. They are commonly used in high temperature or high pressure applications.
    Medium-Strength Steel: ASTM A193 Grade B7M
  • Medium-Strength Steel: ASTM A193 Grade B16

    FABORY

    Medium-Strength Steel: ASTM A193 Grade B16

    Multiple items available160

    N/A

  • About these products
    ASTM A193 Grade B16 fully threaded rods and studs provide high strength and high temperature resistance. Made of heat treated alloy steel, they maintain their strength under higher temperatures than Grade B7 fasteners. They are typically used in power generation and petrochemical applications to secure fittings, valves, and pressure tanks in pressurized equipment with elevated temperatures.
    Medium-Strength Steel: ASTM A193 Grade B16
  • Medium-Strength Steel: ASTM 320 Grade L7

    FABORY

    Medium-Strength Steel: ASTM 320 Grade L7

    Multiple items available37

    N/A

  • About these products
    ASTM A320 Grade L7 fully threaded rods and studs provide good strength and temperature resistance. Made of heat treated alloy steel, they are commonly used to secure valves, flanges, and fittings in low temperature applications.
    Medium-Strength Steel: ASTM 320 Grade L7
  • Fully Threaded Stud,  Steel,  Grade 8,  1-7/8"-5,  6" Length

    GRAINGER APPROVED

    Fully Threaded Stud, Steel, Grade 8, 1-7/8"-5, 6" Length

    Item # 464W691

    Web Price
    $662.80 / each
  • Fully Threaded Stud,  Steel,  Grade 8,  3/4"-10,  3" Length,  PK 3

    GRAINGER APPROVED

    Fully Threaded Stud, Steel, Grade 8, 3/4"-10, 3" Length, PK 3

    Item # 464W231

    Web Price
    $171.60 / pkg. of 3
  • Fully Threaded Stud,  Steel,  Grade 8,  1-7/8"-12,  3" Length

    GRAINGER APPROVED

    Fully Threaded Stud, Steel, Grade 8, 1-7/8"-12, 3" Length

    Item # 464W701

    Web Price
    $406.40 / each
  • Fully Threaded Stud,  Steel,  Grade 8,  3/4"-16,  1" Length,  PK 3

    GRAINGER APPROVED

    Fully Threaded Stud, Steel, Grade 8, 3/4"-16, 1" Length, PK 3

    Item # 464W241

    Web Price
    $123.00 / pkg. of 3
  • Fully Threaded Stud,  Steel,  Grade 8,  1-7/8"-12,  6" Length

    GRAINGER APPROVED

    Fully Threaded Stud, Steel, Grade 8, 1-7/8"-12, 6" Length

    Item # 464W711

    Web Price
    $684.40 / each
  • Fully Threaded Stud,  Steel,  Grade 8,  3/4"-16,  2" Length,  PK 3

    GRAINGER APPROVED

    Fully Threaded Stud, Steel, Grade 8, 3/4"-16, 2" Length, PK 3

    Item # 464W251

    Web Price
    $145.00 / pkg. of 3