Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

STANDARD ABRASIVES

41 results found that include 135 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Buff and Blend HS Disc

    STANDARD ABRASIVES

    Buff and Blend HS Disc

    Multiple items available3

    N/A

  • Buff and Blend GP Wheel, A/O, 3in, PK10

    STANDARD ABRASIVES

    Buff and Blend GP Wheel, A/O, 3in, PK10

    Item # 34AY321

    Web Price
    $122.01 / pkg. of 10
  • Type 3 Quick Change Discs with TR Roll-On/Off Discs Attachment 3/4" - 2" Diameter

    STANDARD ABRASIVES

    Type 3 Quick Change Discs with TR Roll-On/Off Discs Attachment 3/4" - 2" Diameter

    Multiple items available9

    N/A

  • About these products
    Quick Change Discs with (Type 3) TR Roll-On/Off Discs Attachment Systems lock securely to back-up pads by twisting. They help to provide fast, tool-free disc changes. Models are available for various applications, such as removing surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Choose from a variety of dimensions, grades, grits, and abrasive materials.
    Type 3 Quick Change Discs with TR Roll-On/Off Discs Attachment 3/4" - 2" Diameter
  • 1-1/2" Diameter Sanding Drum

    STANDARD ABRASIVES

    1-1/2" Diameter Sanding Drum

    Item # 34AY191

    Web Price
    $9.46 / each
  • Standard Abrasives Straight Shank Mounted Flap Wheels

    STANDARD ABRASIVES

    Standard Abrasives Straight Shank Mounted Flap Wheels

    Multiple items available2

    N/A

  • 1/2" Diameter Sanding Drum

    STANDARD ABRASIVES

    1/2" Diameter Sanding Drum

    Item # 34AY221

    Web Price
    $7.70 / each
  • Aluminum Oxide Buff and Blend GP Roll, 30 ft. L X 6" W, 1 EA

    STANDARD ABRASIVES

    Aluminum Oxide Buff and Blend GP Roll, 30 ft. L X 6" W, 1 EA

    Item # 34AX391

    Web Price
    $134.46 / each
  • About these products
    Use these polishing belts for your pipe surface polisher to remove scratches and swirls, while producing low- to high-gloss finishes and delivering a deep clean. Polishing belts can help you achieve the perfect finish.
    Aluminum Oxide Buff and Blend GP Roll, 30 ft. L X 6" W, 1 EA
  • 5" Coated Adhesive (PSA) Sanding Discs

    STANDARD ABRASIVES

    5" Coated Adhesive (PSA) Sanding Discs

    Multiple items available2

    N/A

  • About these products
    5" Coated Adhesive (PSA) Sanding Discs use an adhesive attachment method when mounting to the tool's disc pad. Aluminum Oxide discs offer a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces. Ceramic discs are suitable for dimensioning parts, deburring, blending, and finishing castings and forgings on both ferrous and nonferrous metals. Diamond grit discs are ideal for grinding glass, ceramics, and composites, as well as removing rust and scale from other materials. Use on random orbital and rotary sanders for grinding, stripping, sanding, light blending, and deburring. Zirconia Alumina discs are suitable for maintenance and repair applications, from medium grinding to light deburring and finishing.
    5" Coated Adhesive (PSA) Sanding Discs
  • STANDARD ABRASIVES Disc Backup Pads

    STANDARD ABRASIVES

    STANDARD ABRASIVES Disc Backup Pads

    Multiple items available9

    N/A

  • About these products
    These disc backup pads allow you to rapidly change Standard Abrasives™ quick change discs (sold separately) during multi-step projects. Standard Abrasives™ quick-change disc pads each come with TS standard metal-to-metal attachment style.
    STANDARD ABRASIVES Disc Backup Pads
  • Type 2 Quick Change Discs with TS/TSM Turn-On/Off Attachment 3/4" - 2" Diameter

    STANDARD ABRASIVES

    Type 2 Quick Change Discs with TS/TSM Turn-On/Off Attachment 3/4" - 2" Diameter

    Multiple items available23

    N/A

  • About these products
    Quick Change Discs with (Type 2) TS/TSM Turn-On/Off Discs Attachment Systems are designed to provide fast, tool-free disc changes. Discs are available in various grits, grades, and abrasive materials for a variety of applications.
    Type 2 Quick Change Discs with TS/TSM Turn-On/Off Attachment 3/4" - 2" Diameter
  • Abrasive Roll

    STANDARD ABRASIVES

    Abrasive Roll

    Multiple items available6

    N/A

  • About these products
    Abrasive rolls with a variety of backing materials can be cut or torn to fit. Reduce waste by using only what you need to blend, polish, finish, and deburr. Suitable for many materials.
    Abrasive Roll
  • Type 3 Quick Change Discs with TR Roll-On/Off Attachment 3" - 5" Diameter

    STANDARD ABRASIVES

    Type 3 Quick Change Discs with TR Roll-On/Off Attachment 3" - 5" Diameter

    Multiple items available8

    N/A

  • About these products
    Quick Change Discs with (Type 3) TR Roll-On/Off Discs Attachment Systems lock securely to back-up pads by twisting. They help to provide fast, tool-free disc changes. Models are available for various applications, such as removing surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Choose from a variety of dimensions, grades, grits, and abrasive materials.
    Type 3 Quick Change Discs with TR Roll-On/Off Attachment 3" - 5" Diameter
  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Fine, 120 Grit Zirconia Alumina, 1 EA

    STANDARD ABRASIVES

    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Fine, 120 Grit Zirconia Alumina, 1 EA

    Item # 34AY291

    Web Price
    $8.46 / each
  • About these products
    Type 27 Flap Disc, 4-1/2" Disc Diameter are suitable for weld grinding, deburring, rust removal, edge grinding, and weld seam blending. Ceramic discs provide exceptional cutting on hard metals. Ideal for stainless steel finishing. Abrasive flaps continually expose new abrasive layers as the flaps wear for consistent finish and extended disc life. Aluminum Oxide are suitable for aluminum, brass, bronze, stainless steel, carbon steel, and titanium. Zirconia Alumina discs are suitable for use on wood and soft metals such as aluminum, brass, and bronze.
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Fine, 120 Grit Zirconia Alumina, 1 EA
  • Cross Buff

    STANDARD ABRASIVES

    Cross Buff

    Multiple items available5

    N/A

  • Unitized Combo Mandrel, 1/4in Shank

    STANDARD ABRASIVES

    Unitized Combo Mandrel, 1/4in Shank

    Item # 34AY281

    Web Price
    $40.37 / each
  • 5" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

    STANDARD ABRASIVES

    5" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

    Item # 52JG681

    Web Price
    $6.09 / each
  • About these products
    5" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Silicon Carbide discs offer aggressive performance on applications such as removing rust and coatings from metal surfaces. Aluminum Oxide discs are suitable for a variety of applications, such as removing surface defects, light burrs, parting lines, flashing, rust, oxides, corrosion, paint, or scale. It is also suitable for cleaning molds and blending mill marks, tool marks, or uneven edges. Ceramic discs deliver a high cut-rate for optimal weld grinding and blending in mild-steel applications.
    5" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide