Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

STABILA

11 results found that include 26 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Aluminum Pocket Level, 2-1/2" Length, Magnetic, Top Read: Yes

    STABILA

    Aluminum Pocket Level, 2-1/2" Length, Magnetic, Top Read: Yes

    Item # 21CK231

    Web Price
    $22.50 / each
  • About these products
    Compact and easy to transport, these lightweight levels are great for use in tight spaces. Use them for hanging pictures and other small jobs.
    Aluminum Pocket Level, 2-1/2" Length, Magnetic, Top Read: Yes
  • Torpedo Levels

    STABILA

    Torpedo Levels

    Multiple items available3

    N/A

  • About these products
    Torpedo levels are designed to fit in tight spaces, making them ideal for plumbing applications. Use them to find level and plumb, as well as 45° angles.
    Torpedo Levels
  • Aluminum Torpedo Level Set, 10", 24" and 48" Length, Nonmagnetic, Top Read: Yes

    STABILA

    Aluminum Torpedo Level Set, 10", 24" and 48" Length, Nonmagnetic, Top Read: Yes

    Item # 38HV851

    Web Price
    $149.50 / each
  • About these products
    Designed for use in tight spaces, such as in plumbing applications, these levels are constructed with a locked vial system - no calibration needed. The nonmarking rubber end caps grip walls for reliable positioning.
    Aluminum Torpedo Level Set, 10", 24" and 48" Length, Nonmagnetic, Top Read: Yes
  • Box Levels

    STABILA

    Box Levels

    Multiple items available13

    N/A

  • About these products
    Used by carpenters, electricians, plumbers, machinists, and many more tradesmen and professionals, box levels help to ensure that a surface or angle is level or properly plumbed. They're great for everything from hanging pictures to aligning joints in a building project. The durable acrylic vials offer impact resistance and high visibility.
    Box Levels
  • Digital Box Level, Aluminum, 48 in, 3 Vials

    STABILA

    Digital Box Level, Aluminum, 48 in, 3 Vials

    Item # 21CK331

    Web Price
    $327.00 / each
  • Aluminum Electronic Level, 24" Length, Nonmagnetic, Top Read: Yes

    STABILA

    Aluminum Electronic Level, 24" Length, Nonmagnetic, Top Read: Yes

    Item # 38HV821

    Web Price
    $275.00 / each
  • About these products
    Featuring dual front and top screens and simple, one-button calibration, these levels instantly convert measurements to any scale. Audible tones allow sight-free use.
    Aluminum Electronic Level, 24" Length, Nonmagnetic, Top Read: Yes
  • Aluminum Door Jam Level Set, 32" and 78" Length, Magnetic, Top Read: Yes

    STABILA

    Aluminum Door Jam Level Set, 32" and 78" Length, Magnetic, Top Read: Yes

    Item # 21CK281

    Web Price
    $324.00 / each
  • About these products
    In order for a door to hang properly, the door frame must be level and plumb. Featuring highly visible bubble vials and nonmarking rubber end caps, these reliable levels help ensure proper installation.
    Aluminum Door Jam Level Set, 32" and 78" Length, Magnetic, Top Read: Yes
  • Plate Levels

    STABILA

    Plate Levels

    Multiple items available2

    N/A

  • About these products
    Sliding extensions allow these levels to be preset and locked at the correct height. The top plumb vial is permanently positioned at eye level.
    Plate Levels
  • Aluminum Box Level Set, 16" and 48" Length, Nonmagnetic, Top Read: Yes

    STABILA

    Aluminum Box Level Set, 16" and 48" Length, Nonmagnetic, Top Read: Yes

    Item # 21CK351

    Web Price
    $158.00 / each
  • About these products
    Used by carpenters, electricians, plumbers, machinists, and many more tradesmen and professionals, box levels help to ensure that a surface or angle is level or properly plumbed. They're great for everything from hanging pictures to aligning joints in a building project. The durable acrylic vials offer impact resistance and high visibility. Choose a set for applications requiring simultaneous use of more than one level.
    Aluminum Box Level Set, 16" and 48" Length, Nonmagnetic, Top Read: Yes
  • Basic Protractor,  Rectangular Head,  0° to 360°,  7" Length

    STABILA

    Basic Protractor, Rectangular Head, 0° to 360°, 7" Length

    Item # 55JK541

    Web Price
    $321.60 / each
  • Advanced Protractor,  Rectangular Head,  0° to 360°,  7" Length

    STABILA

    Advanced Protractor, Rectangular Head, 0° to 360°, 7" Length

    Item # 55JK531

    Web Price
    $643.20 / each