Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SOLER & PALAU

18 results found that include 50 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Mixed Flow Duct Fan

    SOLER & PALAU

    Mixed Flow Duct Fan

    Multiple items available11

    N/A

  • Inline Centrifugal Duct Fan

    SOLER & PALAU

    Inline Centrifugal Duct Fan

    Multiple items available11

    N/A

  • SOLER & PALAU Sidewall Mount Exhaust Fans

    SOLER & PALAU

    SOLER & PALAU Sidewall Mount Exhaust Fans

    Multiple items available5

    N/A

  • About these products
    Designed with galvanized steel casing and a prewired junction box, these sidewall fans are ideal for applications where space is limited. The exterior mounted housing has a removable top for easy access to the motor. The large grille opening allows easy passage of lint and other potentially clogging materials. The nonoverloading backward inclined wheel allows efficiency at higher static pressures.
    SOLER & PALAU Sidewall Mount Exhaust Fans
  • 84 Watts 60 Hz Dryer Booster Duct Fans

    SOLER & PALAU

    84 Watts 60 Hz Dryer Booster Duct Fans

    Multiple items available4

    N/A

  • About these products
    A dryer booster fan can help clothes dryers run more efficiently and decrease drying times when ductwork is excessively long or convoluted. If ducts are more than 25L or have several bends in their path to the outside, a booster fan may be indicated. Use dryer booster fans to enhance sluggish clothes dryer performance.
    84 Watts 60 Hz Dryer Booster Duct Fans
  • Duct Fan Exhaust Kit

    SOLER & PALAU

    Duct Fan Exhaust Kit

    Multiple items available3

    N/A

  • Switch,  Black,  Percentage Timer,  24V,  Fits 2X4 Box

    SOLER & PALAU

    Switch, Black, Percentage Timer, 24V, Fits 2X4 Box

    Item # 6XAU21

    Web Price
    $74.50 / each
  • Energy Recovery Ventilators

    SOLER & PALAU

    Energy Recovery Ventilators

    Multiple items available4

    N/A

  • About these products
    These energy recovery vents are designed for indoor installations in commercial and institutional applications. They help provide latent and sensible temperature and moisture recovery from exhaust air, which in turn, helps to precondition outdoor air.
    Energy Recovery Ventilators
  • Fluorescent Vent Light,  Fits Duct Dia. 4",  7-1/2" Grille Dia.,  Plastic/Metal,  White

    SOLER & PALAU

    Fluorescent Vent Light, Fits Duct Dia. 4", 7-1/2" Grille Dia., Plastic/Metal, White

    Item # 6XAT71

    Web Price
    $123.00 / each
  • Energy Recovery Ventilator,  Powder Coated Painted Galvanized Sheet Metal,  Length (In.) 13

    SOLER & PALAU

    Energy Recovery Ventilator, Powder Coated Painted Galvanized Sheet Metal, Length (In.) 13

    Item # 6XAT91

    Web Price
    $1,026.00 / each
  • Halogen Vent Light,  Fits Duct Dia. 4",  7-1/2" Grille Dia.,  Plastic/Metal,  White

    SOLER & PALAU

    Halogen Vent Light, Fits Duct Dia. 4", 7-1/2" Grille Dia., Plastic/Metal, White

    Item # 6XAT61

    Web Price
    $105.00 / each
  • Switch,  Black,  Percentage Timer with Furnace Interlock,  24V,  Fits 2X4 Box

    SOLER & PALAU

    Switch, Black, Percentage Timer with Furnace Interlock, 24V, Fits 2X4 Box

    Item # 6XAU41

    Web Price
    $88.50 / each
  • Energy Recovery Ventilator,  Powder Coated Painted Galvanized Sheet Metal,  Length (In.) 23-7/8

    SOLER & PALAU

    Energy Recovery Ventilator, Powder Coated Painted Galvanized Sheet Metal, Length (In.) 23-7/8

    Item # 6XAU11

    Web Price
    $1,436.00 / each
  • Switch,  Black,  Delay Timer,  24V,  Fits 2X4 Box

    SOLER & PALAU

    Switch, Black, Delay Timer, 24V, Fits 2X4 Box

    Item # 6XAU31

    Web Price
    $39.25 / each
  • Energy Recovery Ventilator,  Powder Coated Painted Galvanized Sheet Metal,  Length (In.) 23-7/8

    SOLER & PALAU

    Energy Recovery Ventilator, Powder Coated Painted Galvanized Sheet Metal, Length (In.) 23-7/8

    Item # 6XAU01

    Web Price
    $1,262.00 / each
  • Heat Recovery Ventilator,  Painted Steel,  Length (In.) 22-1/2,  Width (In.) 12-1/2

    SOLER & PALAU

    Heat Recovery Ventilator, Painted Steel, Length (In.) 22-1/2, Width (In.) 12-1/2

    Item # 23TD391

    Web Price
    $780.00 / each
  • LED Vent Light,  Fits Duct Dia. 4",  7-1/2" Grille Dia.,  Plastic/Metal,  White

    SOLER & PALAU

    LED Vent Light, Fits Duct Dia. 4", 7-1/2" Grille Dia., Plastic/Metal, White

    Item # 6XAT51

    Web Price
    $184.00 / each