Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SLYDE

7 results found that include 7 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Bariatric Evacuation Slyde,  85" Length,  24" Width,  8" Height,  White,  800 lb. Weight Capacity

    SLYDE

    Bariatric Evacuation Slyde, 85" Length, 24" Width, 8" Height, White, 800 lb. Weight Capacity

    Item # 407K131

    Web Price
    $625.00 / each
  • Evacuation Slydes with Sleeve,  Black,  8" Length,  19" Width,  77" Height,  Heavy Duty Nylon

    SLYDE

    Evacuation Slydes with Sleeve, Black, 8" Length, 19" Width, 77" Height, Heavy Duty Nylon

    Item # 407K181

    Web Price
    $3,142.00 / pkg. of 5
  • Evacuation Slyde,  85" Length,  19" Width,  8" Height,  White,  500 lb. Weight Capacity

    SLYDE

    Evacuation Slyde, 85" Length, 19" Width, 8" Height, White, 500 lb. Weight Capacity

    Item # 407K121

    Web Price
    $585.00 / each
  • Evacuation Slydes with Sleeve,  Black,  8" Length,  24" Width,  77" Height,  Heavy Duty Nylon

    SLYDE

    Evacuation Slydes with Sleeve, Black, 8" Length, 24" Width, 77" Height, Heavy Duty Nylon

    Item # 407K191

    Web Price
    $3,355.00 / pkg. of 5
  • Evacuation Sleeve,  Black,  8" Length,  19" Width,  77" Height,  Heavy Duty Nylon

    SLYDE

    Evacuation Sleeve, Black, 8" Length, 19" Width, 77" Height, Heavy Duty Nylon

    Item # 407K141

    Web Price
    $433.00 / each
  • Bariatric Sleeve,  Black,  8" Length,  24" Width,  77" Height,  Heavy Duty Nylon

    SLYDE

    Bariatric Sleeve, Black, 8" Length, 24" Width, 77" Height, Heavy Duty Nylon

    Item # 407K151

    Web Price
    $433.00 / each
  • Belay Box,  Orange,  5" Length,  9" Width,  12-1/2" Height,  Stainless Steel

    SLYDE

    Belay Box, Orange, 5" Length, 9" Width, 12-1/2" Height, Stainless Steel

    Item # 407K171

    Web Price
    $337.00 / each